Shop All Work Pants and Shorts
Tillman
9Oz Blue Pant-36X32
Mfr # 6700B3632
Zoro # G1380709
product price: $38.15
/ea
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Navy
- Material Cotton
- Fabric Weight 9 oz
- Standards ASTM D6413-10, ASTM F1506
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tillman
- MFR # 6700B3632
- Zoro # G1380709
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 36 in |
Maximum Waist Size | 36 in |
Minimum Waist Size | 34 in |
Size (Inseam x Max. Waist) | 32 in x 36 in |
Details
Item | Welding Pants |
Gender | Men's |
Color | Navy |
Material | Cotton |
Inseam | 32 in |
Fabric Weight | 9 oz |
Standards | ASTM D6413-10, ASTM F1506 |
Garment Style | Women's Shorts |
Passes ASTM F6413 Flame Test | D6413-10 |
Waist Closure | Zipper |
Leg Fit | Straight Leg |
Heat Protection Type | Flame-Resistance |
Color Family | Blue |
Fit | Classic Fit |
Description
Welding Pants, Color Navy, Fabric Weight 9 oz, Garment Type Pants, Gender Men's, Heat Protection Type Flame-Resistance, Inseam 32 in, Leg Fit Straight Leg, Material Westex FR7A(R), Maximum Waist Size 36 in, Minimum Waist Size 34 in, Pant Fit Classic Fit, Pant Type Work Pant, Passes ASTM F6413 Flame Test D6413-10, Size L, Standards ASTM D6413-10, ASTM F1506, Waist Closure Zipper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, M, 12PK (34-8443/M)
- BDG PU Coated 21 ga. Nylon, Small, PR (99-1-9511-7)
- BRADY Machine/Equipment Label, PK5, 86868 (86868)
- BRADY Label, Vinyl, Matte, 1" W (M7-19-417)
- TILLMAN Lth Spats W/, PR (527CL)
- TILLMAN Ack Bl, Lth Pm, Wl Ln Wldrs Glv-Cd, PR (822L)
- TILLMAN Lth Ss Leggings, PR (529CL)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 38 34)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 38x32 (LU20RB 38 32)
- 5.11 Stryke Pant, Khaki, 32 30 (74369)
- CONDOR OUTDOOR PRODUCTS PROTECTOR MEN'S EMS PANTS, BLACK, 40X30 (101257-002-40-30)
- Tillman Workwear