Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Tillman
6X Grn Fs Coverall
Mfr # 69006X
Zoro # G1382267
product price: $94.15
/ea
Sold in multiples of 3 for $282.45
Free Shipping & Returns
$282.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 6XL
- Color Green
- Material Cotton
- Gender Unisex
- Number of Pockets 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tillman
- MFR # 69006X
- Zoro # G1382267
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | 6XL |
Maximum Waist Size | 64 in |
Minimum Waist Size | 62 in |
Minimum Chest Size | 68 in |
Maximum Chest Size | 70 in |
Details
Item | Coveralls |
Color | Green |
Material | Cotton |
Gender | Unisex |
Number of Pockets | 6 |
Number of Outside Pockets | 4 |
Collar Style | Lay-Flat |
Heat Protection Type | Sparks |
Number of Inside Pockets | 2 |
Passes ASTM F6413 Flame Test | D6413-10 |
High-Visibility | No |
Description
Closure Type Snaps, Collar Style Lay-Flat, Color Green, Fabric Weight 9 oz, Garment Type Coveralls, Gender Unisex, Heat Protection Type Sparks, High-Visibility No, Inseam 36 in, Material FR-7A(R), Maximum Chest Size 70 in, Maximum Waist Size 64 in, Minimum Chest Size 68 in, Minimum Waist Size 62 in, Number of Inside Pockets 2, Number of Outside Pockets 4, Passes ASTM F6413 Flame Test D6413-10, Size 6XL, Standards ASTM D6413-10, ASTM F1506, Total Number of Pockets 6, Coveralls
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COL-MET Vinyl Sign Cards (PC 11-7)
- ALPHA PRO TECH Critical Cover Coverall Disposable Faceshield Assembly, PK100 (2807)
- REFRIGIWEAR Coverall Minus 50 Suit Navy Large (0344RNAVLAR)
- ACCUFORM Electronic Scoreboard, 28in x 20in, Brown (SCK126)
- TILLMAN Coverall Welding/Flame Resistant, Blue, 6X (6900B6X)
- OBERON TCG40™ Series Arc Flash Hood, Coat, & Bib Suit Set (TCG4B-3XL)
- KLEENGUARD FlamResis Covall ZipFrnt OpWrisAnk ANSI AntStat BLU LG 25/Cs (45313)
- CARHARTT Bib Overall, Carhartt(R)Brown, 40in.x32in. (101626-211 40 32)
- VIKING Viking FR 300D Trilobal Bibs Blk (3907FRP-S)
- TINGLEY Tingley® Comfort Brite® Flame Resistant High-Visibility Bib Overalls, (O53122.LG)
- MCR SAFETY Coverall, Navy Blue, Regular, XL (CCMNXL)
- Tillman Flame Resistant & Arc Flash Overalls & Coveralls