Shop All Welding Jackets
Tillman
6X 30Inblue Jkt W/Lth Slvs
Mfr # 92306X
Zoro # G3231125
product price: $90.69
/ea
Free Shipping & Returns
$90.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 6XL
- Length 30 in
- Color Blue
- Closure Type Snaps
- Material Cotton with Cowhide Sleeves
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tillman
- MFR # 92306X
- Zoro # G3231125
- Country of Origin Mexico
- Category Welding Jackets
Dimensions
Size | 6XL |
Length | 30 in |
Maximum Chest Size | 70 in |
Minimum Chest Size | 68 in |
Description
ANSI Class Not Rated, Closure Type Snaps, Collar Style Lay-Flat, Color Blue, Fabric Weight 9 oz, Fall Protection Compatible No, Features Rugged Snap Closure, Sleeves Made From Tanned Side Split Cowhide and Sewn with Dupont(TM) Kevlar(R) Thread, Sleeves Soapstone Pocket on Each Sleeve, Two Inner Pockets, Gender Men's, Heat Protection Type Sparks, High-Visibility No, Includes Mesh Back No, Includes Soapstone Pocket Yes, Leather Process Split, Length 30 in, Material Cotton with Cowhide Sleeves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE PRO Construction Harness: 3D, MB Chest, TB Legs, Trauma relief, XL (023-1231)
- IRONWEAR Standard Safety Vest w/ Zipper & Radio Clips (Red/Medium) (1284-RZ-RD-MD)
- GUARDIAN EQUIPMENT Pedestal Mounted Eyewash Station Stainless Steel (G1760)
- LYLE Caution Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal LCU3-0235-RD_14x10 (LCU3-0235-RD_14x10)
- TILLMAN Blue Jacket size L (6230BL)
- TILLMAN Welding Jacket, Cotton, Green, XL (623036XL)
- TILLMAN Brown Jacket size (3826M)
- TILLMAN Green Jacket size L (6230L)
- TILLMAN Welding Jacket, Cotton, Green, S (623036S)
- TILLMAN Cotton Welding Jacket (6230DHM)
- MILLER ELECTRIC Combo Weld Jkt, Royal/Blk, Ctn/Leather, M (231081)
- Tillman Welding Protection