Shop All Welding Aprons
Tillman
54In Choc Sb Apron
Mfr # 5300A
Zoro # G1191508
product price: $85.15
/ea
Sold in multiples of 4 for $340.60
Free Shipping & Returns
$340.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Leather; Cowhide - Side Split
- Length 54"
- Size 24" x 54"
- Color Dark Brown
- Closure Type Back Straps with Side Release Buckles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tillman
- MFR # 5300A
- Zoro # G1191508
- Country of Origin China
- Category Welding Aprons
Dimensions
Length | 54" |
Size | 24" x 54" |
Width | 24" |
Details
Item | 54In Choc Sb Apron |
Material | Leather; Cowhide - Side Split |
Color | Dark Brown |
Closure Type | Back Straps with Side Release Buckles |
Description
54In Choc Sb Apron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fire Blanket, Wool (B6280)
- FIRE-DEX Leather Glove, Gauntlet Cuff (G2LLG)
- SHOWA 6110PF, Nitrile Disposable Gloves, 4 mil, Food Grade, Powder-Free, XL, (11), Green, 100 Pack (6110PF XXL)
- PIP Split Leather Palm, Bk/Rd Striped, XL, PK12 (84-7532/XL)
- TILLMAN 54In Lth Sb Apron (5300)
- TILLMAN 24X24 Dk Brwn Lth Waist Aprn (3824)
- TILLMAN 24X42 Dk Brwn Lth Bib Apron (3842)
- TILLMAN 24X18 Lth Apron (4118)
- TILLMAN 24X36 Lth Dk Brwn Bib Apron (3836)
- TILLMAN 3X Imp Cape W/20Inbib (3221203X)
- MAGID Welder's Bib Style Leather Split Leg Apron (T4101-42)
- Tillman Workwear and Protective Clothing