Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Tillman
4X Grn Fs Coveralls
Mfr # 69004X
Zoro # G1378679
product price: $80.19
/ea
Free Shipping & Returns
$80.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Green
- Material FR-7A(R)
- Fabric Weight 9 oz
- Inseam 36 in
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tillman
- MFR # 69004X
- Zoro # G1378679
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | 4XL |
Minimum Waist Size | 56 in |
Minimum Chest Size | 65 in |
Maximum Waist Size | 58 in |
Maximum Chest Size | 66 in |
Details
Item | Coveralls |
Color | Green |
Material | FR-7A(R) |
Fabric Weight | 9 oz |
Inseam | 36 in |
Gender | Unisex |
Closure Type | Snaps |
Standards | ASTM D6413-10, ASTM F1506 |
Number of Pockets | 6 |
Number of Outside Pockets | 4 |
Passes ASTM F6413 Flame Test | D6413-10 |
Heat Protection Type | Sparks |
Collar Style | Lay-Flat |
High-Visibility | No |
Number of Inside Pockets | 2 |
Description
Closure Type Snaps, Collar Style Lay-Flat, Color Green, Fabric Weight 9 oz, Garment Type Coveralls, Gender Unisex, Heat Protection Type Sparks, High-Visibility No, Inseam 36 in, Material FR-7A(R), Maximum Chest Size 66 in, Maximum Waist Size 58 in, Minimum Chest Size 65 in, Minimum Waist Size 56 in, Number of Inside Pockets 2, Number of Outside Pockets 4, Passes ASTM F6413 Flame Test D6413-10, Size 4XL, Standards ASTM D6413-10, ASTM F1506, Total Number of Pockets 6, Coveralls
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALTA Knee Pads, Soft Style, PR (50413.14)
- SAFEWAZE Latitude HD 7' Single Web SRL: Carabiner, Rebar Hook (FS-FSP1407-W-RBH)
- FLEX-TRED AntiSlip Safety Tape - 3" x 60’ / Scarlet Red-Roll (SCA.0360.R)
- MCR SAFETY Cut-Resistant Glove, PK 12 (92752PUM)
- TILLMAN Coverall Welding/Flame Resistant, Blue, 6X (6900B6X)
- TILLMAN Md Grn Fs Coverall (6900M)
- SALISBURY Flame Resistant and Arc Flash Coveralls (ACCA12RG2X)
- OBERON Hi-Vis FR/Arc-Rated 7.5 oz 88/12 Safety Coveralls, Hi-Vis Yellow, M (ZFE106-M)
- SALISBURY Flame Resistant and Arc Flash Coveralls (ACCA20RGS)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, 2XL (CEC2KH RG 50)
- CARHARTT Bib Overall, Brown, 48x32, 16 cal/cm2 (101627-211 48 32)
- Tillman Arc Flash and Flame Resistant Clothing