Shop All Welding Helmets
Tillman
3X Imp Lth Cape
Mfr # 32213X
Zoro # G1377811
product price: $72.49
/ea
$72.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Color Brown
- Material Leather
- Cuff Style Elastic
- Features Protect Shoulder, Sleeves, Upper Chest
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tillman
- MFR # 32213X
- Zoro # G1377811
- Country of Origin China
- Category Welding Helmets
Dimensions
Size | 3XL |
Minimum Chest Size | 56 in |
Maximum Chest Size | 58 in |
Details
Item | Welding Cape Sleeve |
Color | Brown |
Material | Leather |
Cuff Style | Elastic |
Features | Protect Shoulder, Sleeves, Upper Chest |
Fabric Weight | 3.2 lb |
Heat Protection Type | Welding |
Garment Type | Cape Sleeve |
Number of Pockets | 1 |
Includes Bib | No |
Includes Soapstone Pocket | Yes |
Stitching Material | Kevlar(R) |
Front Closure Type | Button Snap |
Description
Color Brown, Cuff Style Elastic, Fabric Weight 3.2 lb, Features Protect Shoulder, Sleeves, Upper Chest, Front Closure Type Button Snap, Garment Type Cape Sleeve, Heat Protection Type Welding, Includes Bib No, Includes Soapstone Pocket Yes, Welding Cape Sleeve, Material Leather, Maximum Chest Size 58 in, Minimum Chest Size 56 in, Number of Pockets 1, Size 3XL, Stitching Material Kevlar(R)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Smith Style Cutting Tip, HD, LP Propane/Natural Gas, #00 (SC50-00)
- LINCOLN ELECTRIC TIG Torch, Pro-Torch PTA-9F (K1781-9)
- LINCOLN ELECTRIC Retaining Cap, 40A-60A (KP2844-9)
- UNIWELD Braze/Weld Outfit, Tanks, Light Duty (KC100PT)
- TILLMAN 5X Imp Lth Cape (32215X)
- TILLMAN Lg Imp Lth Cape (3221L)
- JACKSON SAFETY TrueSight II Auto Darkening Digital Welding Helmet, Shade 5-13, Red/White (46118)
- JACKSON SAFETY Fiber Shell Welding Helmet, 2x4.25 Plate Quick Slide Black 4/Cs (14532)
- SELLSTROM Welding Helmet, WHP 4000 Series, Black (S26400)
- MILLER ELECTRIC Auto-Darkening Welding Helmet (288759)
- OPTREL Auto Darkening Welding Helmet, 4-1/4"W (4442.004)
- Tillman Welding Helmets