Shop All Flame Resistant Sleeves
Tillman
3X - 20In Grn Bib
Mfr # 61203X
Zoro # G3594571
product price: $7.15
/ea
Sold in multiples of 35 for $250.25
$250.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Sleeve Length 20 in
- Material Cotton
- Fabric Weight 9 oz
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tillman
- MFR # 61203X
- Zoro # G3594571
- Country of Origin Mexico
- Category Flame Resistant Sleeves
Dimensions
Size | 3XL |
Sleeve Length | 20 in |
Details
Item | 3X - 20In Grn Bib |
Material | Cotton |
Fabric Weight | 9 oz |
Color | Green |
Features | Cool Comfortable Washable. Offers Protection From Sudden Flame Exposure, Light Welding And Sparks |
Standards | ASTM D6413-10, ASTM F1506 |
Passes ASTM F6413 Flame Test | D6413-10 |
Apron Type | Bib Apron |
Includes Sleeves | Yes |
Adjustable Locations | Back |
Heat Protection Type | Flames, Sparks |
Material (Wt) | Cotton ( 9 oz ) |
Apron Material | Cotton |
Description
Adjustable Locations Back, Apron Type Bib Apron, Color Green, Fabric Weight 9 oz, Features Cool Comfortable Washable. Offers Protection From Sudden Flame Exposure, Light Welding And Sparks, Heat Protection Type Flames, Sparks, Includes Sleeves Yes, Length 20 in, Material Cotton, Passes ASTM F6413 Flame Test D6413-10, Size 3XL, Standards ASTM D6413-10, ASTM F1506, 3X - 20In Grn Bib
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Landing Tile Cover, Yellow/Blk, 47-1/4in W (271816)
- ZORO SELECT Cyl Stat Tag, 5-3/4 x 3 In, Wht/R, PK100 (5ENZ1)
- AURALEX ACOUSTICS Sound Absorption Panels, 12" W, PK14 (SFLAT1114CHA)
- BOLLE SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (40085)
- TILLMAN 18In Blu Fr Slvs, PR (6218B)
- TILLMAN 23In Left Sleeve (5200SL)
- TILLMAN 20In Grn Fr Bib (6120)
- TILLMAN FR Welding Cape Sleeve, Cotton, Blue, 5XL (6221B5X)
- TILLMAN Fire Resistant Cotton Sleeves, FR Welding Sleeves, Elastic Wrist/Top, 18 in L, Green, 1 Pair (6217)
- TILLMAN Goatskin/Fr Cotton Sleeves, PR (9215)
- SALISBURY Molded Sleeve, Class 2, Black, Sz Reg, PR (2RB)
- Tillman Arc Flash and Flame Resistant Clothing