Shop All Flame Resistant Sleeves
Tillman
3X 20In Blue Fs Bib
Mfr # 6120B3X
Zoro # G3594556
Sold in multiples of 25 for $228.75
$228.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Sleeve Length 20 in
- Material Cotton
- Fabric Weight 9 oz
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tillman
- MFR # 6120B3X
- Zoro # G3594556
- Country of Origin Mexico
- Category Flame Resistant Sleeves
Dimensions
Size | 3XL |
Sleeve Length | 20 in |
Details
Item | 3X 20In Blue Fs Bib |
Material | Cotton |
Fabric Weight | 9 oz |
Color | Blue |
Features | Cool Comfortable Washable. Offers Protection From Sudden Flame Exposure, Light Welding And Sparks |
Standards | ASTM D6413-10, ASTM F1506 |
Heat Protection Type | Flames, Sparks |
Adjustable Locations | Back |
Includes Sleeves | Yes |
Passes ASTM F6413 Flame Test | D6413-10 |
Apron Type | Bib Apron |
Apron Material | Cotton |
Material (Wt) | Cotton ( 9 oz ) |
Description
Adjustable Locations Back, Apron Type Bib Apron, Color Blue, Fabric Weight 9 oz, Features Cool Comfortable Washable. Offers Protection From Sudden Flame Exposure, Light Welding And Sparks, Heat Protection Type Flames, Sparks, Includes Sleeves Yes, Length 20 in, Material Cotton, Passes ASTM F6413 Flame Test D6413-10, Size 3XL, Standards ASTM D6413-10, ASTM F1506, 3X 20In Blue Fs Bib
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO Anti-Static Insole, Men 12-13, PR (MEMESD1213)
- BRADY Pipe Marker, Adhesive, Black, Drain, PK5, 7091-4-PK (7091-4-PK)
- NMC Dot Placard Sign, Misc Goods, Class 9, Pk25, Material: Pressure Sensitive Removable Vinyl .0045 (DL50PR25)
- EPSON Portable Label Printer Kit, Single Color (LW-Z5010PX-R)
- TILLMAN 23Ingrn Slv-Elastic At Both, PR (6200E)
- TILLMAN Fire Resistant Cotton Sleeves, FR Welding Sleeves, Elastic Wrist/Top, 18 in L, Green, 1 Pair (6217)
- TILLMAN 23In Left Sleeve (5200SL)
- TILLMAN 18In Blu Fr Slvs, PR (6218B)
- TILLMAN 14In Grn Fr Bib (6114)
- TILLMAN 25In Lth Sleeves, PR (5200L)
- STEINER INDUSTRIES Flame-Resistant Sleeve, Universal, 23"L, PR (1084-23EE)
- Tillman Workwear and Protective Clothing