Shop All Welding Aprons
Tillman
36In Ack Waist Sl Apron
Mfr # 8636
Zoro # G1191736
product price: $112.99
/ea
Sold in multiples of 2 for $225.98
Free Shipping & Returns
$225.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminized Carbon DuPont Kevlar
- Length 36"
- Size 24" x 36"
- Width 24"
- Closure Type Side Release Buckles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tillman
- MFR # 8636
- Zoro # G1191736
- Country of Origin United States
- Category Welding Aprons
Dimensions
Length | 36" |
Size | 24" x 36" |
Width | 24" |
Details
Item | 36In Ack Waist Sl Apron |
Material | Aluminized Carbon DuPont Kevlar |
Closure Type | Side Release Buckles |
Description
36In Ack Waist Sl Apron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFE KEEPER 30ft Webbed SRL (PCWB30FT-SK)
- HEXARMOR Hi-Vis Cut Resistant Impact Gloves, A1 Cut Level, Uncoated, XL, 1 PR (2131-XL (10))
- RAE Pavement Stencil, 4 in, Number Kit, 1/8 (STL-108-8040)
- FIRE-DEX Leather Glove, Gauntlet Cuff (G2L2X)
- TILLMAN 24X42 Dk Brwn Lth Bib Apron (3842)
- TILLMAN 24X24 Dk Brwn Lth Waist Aprn (3824)
- TILLMAN 24X40 Split Leg Apron (4440)
- TILLMAN 24X36 Grn Bib Apr (6236)
- TILLMAN 54In Lth Sb Apron (5300)
- TILLMAN 24X36 Lth Dk Brwn Bib Apron (3836)
- MILLER ELECTRIC Welding Bib Apron, Classic Cloth, 100% Cotton, Fabric Weight 9 oz, 1 Pocket, 35 in Length, Black (247149)
- Tillman Welding Protection