Shop All Flame Resistant Sleeves
Tillman
2Xl-20In Grn Bib
Mfr # 61202X
Zoro # G3594608
product price: $7.15
/ea
Sold in multiples of 35 for $250.25
$250.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Sleeve Length 20 in
- Material Cotton
- Fabric Weight 9 oz
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tillman
- MFR # 61202X
- Zoro # G3594608
- Country of Origin Mexico
- Category Flame Resistant Sleeves
Dimensions
Size | 2XL |
Sleeve Length | 20 in |
Details
Item | 2Xl-20In Grn Bib |
Material | Cotton |
Fabric Weight | 9 oz |
Color | Green |
Features | Cool Comfortable Washable. Offers Protection From Sudden Flame Exposure, Light Welding And Sparks |
Standards | ASTM D6413-10, ASTM F1506 |
Includes Sleeves | Yes |
Apron Type | Bib Apron |
Heat Protection Type | Flames, Sparks |
Adjustable Locations | Back |
Passes ASTM F6413 Flame Test | D6413-10 |
Apron Material | Cotton |
Material (Wt) | Cotton ( 9 oz ) |
Description
Adjustable Locations Back, Apron Type Bib Apron, Color Green, Fabric Weight 9 oz, Features Cool Comfortable Washable. Offers Protection From Sudden Flame Exposure, Light Welding And Sparks, Heat Protection Type Flames, Sparks, Includes Sleeves Yes, Length 20 in, Material Cotton, Passes ASTM F6413 Flame Test D6413-10, Size 2XL, Standards ASTM D6413-10, ASTM F1506, 2Xl-20In Grn Bib
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Full Body Harness, M, Nylon (10196642)
- ESS Replacement Lens, Smoke Gray (740-0424)
- TAPCO Down Diagonl Lft Arrw Sign, 24" W x 12" H, 373-05060 (373-05060)
- CORTECH Inmate Shrt, Orange, 65 per PET/35 Ctn, 2XL (COR1159)
- TILLMAN 18In Lth Sleeves, PR (5218)
- TILLMAN 20In Grn Fr Bib (6120)
- TILLMAN 14In Grn Fr Bib (6114)
- TILLMAN 23Ingrn Slv-Elastic At Both, PR (6200E)
- TILLMAN FR Welding Cape Sleeve, Cotton, Blue, 5XL (6221B5X)
- TILLMAN 23In Left Sleeve (5200SL)
- LAKELAND High Performance FR Knit Long Sleeve Cre (LSCAT29RT-MD)
- Tillman Arc Flash and Flame Resistant Clothing