Shop All Coveralls & Overalls
Tillman
2X Grn Fs Coverall
Mfr # 69002X
Zoro # G1378800
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Green
- Material FR-7A(R)
- Fabric Weight 9 oz
- Inseam 35 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tillman
- MFR # 69002X
- Zoro # G1378800
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Size | 2XL |
Minimum Waist Size | 48 in |
Maximum Chest Size | 58 in |
Minimum Chest Size | 56 in |
Maximum Waist Size | 50 in |
Details
Item | Coveralls |
Color | Green |
Material | FR-7A(R) |
Fabric Weight | 9 oz |
Inseam | 35 in |
Closure Type | Snaps |
Gender | Unisex |
Standards | ASTM D6413-10, ASTM F1506 |
Number of Pockets | 6 |
Number of Outside Pockets | 4 |
Material (Wt) | FR-7A(R) ( 9 oz ) |
Number of Inside Pockets | 2 |
Passes ASTM F6413 Flame Test | D6413-10 |
High-Visibility | No |
Garment Type | Coveralls |
Collar Style | Lay-Flat |
Heat Protection Type | Sparks |
Description
Closure Type Snaps, Collar Style Lay-Flat, Color Green, Fabric Weight 9 oz, Garment Type Coveralls, Gender Unisex, Heat Protection Type Sparks, High-Visibility No, Inseam 35 in, Material FR-7A(R), Maximum Chest Size 58 in, Maximum Waist Size 50 in, Minimum Chest Size 56 in, Minimum Waist Size 48 in, Number of Inside Pockets 2, Number of Outside Pockets 4, Passes ASTM F6413 Flame Test D6413-10, Size 2XL, Standards ASTM D6413-10, ASTM F1506, Total Number of Pockets 6, Coveralls
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BW TECHNOLOGIES Replacement Main PCB, Front Black Cover (MCXL-FC1B)
- ZORO SELECT Number Set, 3/16 In. H, Steel (3W699)
- MSA SAFETY Confined Space Kit (10163033)
- LINCOLN ELECTRIC Welding PAPR System, Mask-Mounted (K3930-1)
- REFRIGIWEAR Bib Overalls, Navy, Size 34x30 In. (0385RNAVMED)
- INTERNATIONAL ENVIROGUARD Coverall with Hood and Boot, L, Blue, PK25, L, Blue (N2019)
- ANSELL Bib Overall, Chemical Resistant, Red, S (66-662)
- INTERNATIONAL ENVIROGUARD Heavy Coverall w Hood, Boot, L, White, PK25, L, White (2029)
- CARHARTT Bib Overalls, 40" Waist Sz, 32" Inseam, Brn (102776-211-40x32)
- BERNE Youth Insulated Softstone Bib Coverall, Brown Duck - Large (BI38BDR440)
- TOUGH DUCK Deluxe Unlined Bib Overall, WB041-BROWN- (WB041)
- Tillman Workwear and Protective Clothing