Shop All Welding Jackets
Tillman
2X 30Ingreen Jkt With Grey
Mfr # 96302X
Zoro # G3231256
product price: $45.55
/ea
$45.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 30 in
- Closure Type Snaps
- Color Green
- Material Cotton with Cowhide Sleeves
- Heat Protection Type Sparks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tillman
- MFR # 96302X
- Zoro # G3231256
- Country of Origin Mexico
- Category Welding Jackets
Dimensions
Size | 2XL |
Length | 30 in |
Details
Item | Welding Jacket |
Closure Type | Snaps |
Color | Green |
Material | Cotton with Cowhide Sleeves |
Heat Protection Type | Sparks |
ANSI Class | Not Rated |
Standards | ASTM D6413-10, ASTM F1506 |
Fabric Weight | 9 oz |
High-Visibility | No |
Includes Mesh Back | No |
Garment Type | Jacket |
Number of Outside Pockets | 0 |
Passes ASTM F6413 Flame Test | D6413-10 |
Gender | Men's |
Total Number of Pockets | 1 |
Collar Style | Lay-Flat |
Number of Inside Pockets | 1 |
Fall Protection Compatible | No |
Includes Soapstone Pocket | Yes |
Description
ANSI Class Not Rated, Closure Type Snaps, Collar Style Lay-Flat, Color Green, Fabric Weight 9 oz, Fall Protection Compatible No, Gender Men's, Heat Protection Type Sparks, High-Visibility No, Includes Mesh Back No, Includes Soapstone Pocket Yes, Length 30 in, Material Cotton with Cowhide Sleeves, Number of Inside Pockets 1, Number of Outside Pockets 0, Passes ASTM F6413 Flame Test D6413-10, Size 2XL, Standards ASTM D6413-10, ASTM F1506, Total Number of Pockets 1, Garment Type Jacket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Lime Type R Class 2 Economy Two-Tone Ves (8229Z)
- VULCAN Western Hard Hat, Type 1, Class E, Ratchet (6-Point), Tan (VCB200-15)
- NOTRAX Mini-Diamond Studded Top Antifatigue Mat 3 Ft W x 5 Ft L, 7/8 In (543S0035BL)
- PRIMELINE TOOLS 4 in. House Number 7, Diecast, Black Finish (5 Pack) (MP4117-5)
- TILLMAN Md 30Ingreen Jkt With Grey (9630M)
- TILLMAN Xl 30Ingreen Jkt With Grey (9630XL)
- TILLMAN Lg 30Ingreen Jkt With Grey (9630L)
- TILLMAN Welding Jacket, Cotton, Green, XL (623036XL)
- TILLMAN Cotton Welding Jacket (6230DHM)
- TILLMAN Green Jacket size L (6230L)
- STEINER INDUSTRIES FR Welding Jackets, 4XL, Cotton, Men (1080-4X)
- Tillman Welding Protection