Shop All Welding Jackets
Tillman
2X 30Inblue Jkt W/Lth Slvs
Mfr # 92302X
Zoro # G3231238
product price: $51.69
/ea
$51.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 30 in
- Color Blue
- Material Cotton with Cowhide Sleeves
- Standards ASTM D6413-10, ASTM F1506
- Closure Type Snaps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tillman
- MFR # 92302X
- Zoro # G3231238
- Country of Origin Mexico
- Category Welding Jackets
Dimensions
Size | 2XL |
Length | 30 in |
Minimum Chest Size | 52 in |
Maximum Chest Size | 54 in |
Description
ANSI Class Not Rated, Closure Type Snaps, Collar Style Lay-Flat, Color Blue, Fabric Weight 9 oz, Fall Protection Compatible No, Features Rugged Snap Closure, Sleeves Made From Tanned Side Split Cowhide and Sewn with Dupont(TM) Kevlar(R) Thread, Sleeves Soapstone Pocket on Each Sleeve, Two Inner Pockets, Gender Men's, Heat Protection Type Sparks, High-Visibility No, Includes Mesh Back No, Includes Soapstone Pocket Yes, Leather Process Split, Length 30 in, Material Cotton with Cowhide Sleeves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO Impact Glove, XL, Bl/Yllw, Fingerless, Right (50220110052)
- XPOSE SAFETY Traffic Cone, PVC, 18" H, Lime (LTC18-6-1-X)
- GEMTOR Full Body Harness, Vest Style, XS (900-0)
- EASTERN METAL SIGNS AND SAFETY Emergency Scene Ahead Traffic Sign, 48 in Height, 48 in Width, Vinyl, Diamond, English (669-C/48-SBFP-ES)
- TILLMAN Lg 30Inblue Jkt W/Lth Slvs (9230L)
- TILLMAN Xl 30Inblue Jkt W/Lth Slvs (9230XL)
- TILLMAN Sm 30Inblue Jkt W/Lth Slvs (9230S)
- TILLMAN Cotton Welding Jacket (6230DHL)
- TILLMAN Green Jacket size (62304X)
- TILLMAN Green Jacket size 3X (62303X)
- STEINER Welding Jacket, Black, Cotton, 3XL (1160-3X)
- Tillman Welding Jackets