Shop All Flame Resistant Sleeves
Tillman
2X 20In Orange Fr Bib
Mfr # 6120D2X
Zoro # G3594626
product price: $9.59
/ea
Sold in multiples of 25 for $239.75
$239.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Sleeve Length 20 in
- Material Cotton
- Fabric Weight 9 oz
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tillman
- MFR # 6120D2X
- Zoro # G3594626
- Country of Origin Mexico
- Category Flame Resistant Sleeves
Dimensions
Size | 2XL |
Sleeve Length | 20 in |
Details
Item | 2X 20In Orange Fr Bib |
Material | Cotton |
Fabric Weight | 9 oz |
Color | Orange |
Features | Anodized Button Snaps Provide A Universal Fit With Either Leather Or Firestop(R) Bibs |
Apron Type | Bib Apron |
Material (Wt) | Cotton ( 9 oz ) |
Apron Material | Cotton |
Description
Apron Type Bib Apron, Color Orange, Fabric Weight 9 oz, Features Anodized Button Snaps Provide A Universal Fit With Either Leather Or Firestop(R) Bibs, Length 20 in, Material Cotton, Size 2XL, 2X 20In Orange Fr Bib
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES 2-Cylinder Airline Cascade Kit, Schrader (9890-02 SCHRADER)
- MOBILE COOLING Mobile Cooling Neck Gaiter, Black, Ocean Blue, One Size (MCUA03390021)
- REFRIGIWEAR Arcticfit Max Black Med (2790RBLKMED)
- MANCOMM Safety Poster, 16" H, 12" W (31P-111-02)
- TILLMAN 14In Grn Fr Bib (6114)
- TILLMAN 23In Left Sleeve (5200SL)
- TILLMAN FR Welding Cape Sleeve, Cotton, Blue, 4XL (6221B4X)
- TILLMAN FR Welding Cape Sleeve, Cotton, Blue, 5XL (6221B5X)
- TILLMAN 18In Lth Sleeves, PR (5218)
- TILLMAN 18 Grn Fr Slvs Priced Per Pair, PR (6218)
- MCR SAFETY Leather Welding Bib Apron 24X 42 (38142MW)
- Tillman Workwear and Protective Clothing