Shop All Flame Resistant Sleeves
Tillman
2X 20In Blu Fs Bib
Mfr # 6120B2X
Zoro # G3594617
product price: $9.19
/ea
Sold in multiples of 25 for $229.75
$229.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Sleeve Length 20 in
- Material Cotton
- Fabric Weight 9 oz
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tillman
- MFR # 6120B2X
- Zoro # G3594617
- Country of Origin Mexico
- Category Flame Resistant Sleeves
Dimensions
Size | 2XL |
Sleeve Length | 20 in |
Details
Item | 2X 20In Blu Fs Bib |
Material | Cotton |
Fabric Weight | 9 oz |
Color | Blue |
Features | Cool Comfortable Washable. Offers Protection From Sudden Flame Exposure, Light Welding And Sparks |
Standards | ASTM D6413-10, ASTM F1506 |
Passes ASTM F6413 Flame Test | D6413-10 |
Apron Type | Bib Apron |
Adjustable Locations | Back |
Heat Protection Type | Flames, Sparks |
Includes Sleeves | Yes |
Apron Material | Cotton |
Material (Wt) | Cotton ( 9 oz ) |
Description
Adjustable Locations Back, Apron Type Bib Apron, Color Blue, Fabric Weight 9 oz, Features Cool Comfortable Washable. Offers Protection From Sudden Flame Exposure, Light Welding And Sparks, Heat Protection Type Flames, Sparks, Includes Sleeves Yes, Length 20 in, Material Cotton, Passes ASTM F6413 Flame Test D6413-10, Size 2XL, Standards ASTM D6413-10, ASTM F1506, 2X 20In Blu Fs Bib
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Decal, Danger Lock-Out/Tag-Out, 5 x 3.5" (LCU4-0701-ND_5X3.5)
- LACROSSE Size 14 Men's Steel Hip Wader, Black (24509099-14)
- ERGODYNE GloWear 8205HL TypeR Class 2 Super Econo Mesh Safety Vest, Lime, 4/5XL (20979)
- TINGLEY Iron Eagle Rain, Bib, Overall, Unrated, Yellow, S (O22007)
- TILLMAN 25In Lth Sleeves, PR (5200L)
- TILLMAN 20In Grn Fr Bib (6120)
- TILLMAN FR Welding Cape Sleeve, Cotton, Blue, 4XL (6221B4X)
- TILLMAN Goatskin/Fr Cotton Sleeves, PR (9215)
- TILLMAN 23Ingrn Slv-Elastic At Both, PR (6200E)
- TILLMAN 18In Lth Sleeves, PR (5218)
- STEINER INDUSTRIES Heat-Resistant Cape Sleeve w/Bib, 2XL (1033-2X)
- Tillman Workwear and Protective Clothing