Shop All Welding Aprons
Tillman
24X48 Lth Sl Bib Apron
Mfr # 4348
Zoro # G0621988
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Leather and Cotton Crossed Back Straps
- Length 48"
- Size 24" x 48"
- Color Bourbon Brown
- Width 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tillman
- MFR # 4348
- Zoro # G0621988
- Country of Origin China
- Category Welding Aprons
Dimensions
Length | 48" |
Size | 24" x 48" |
Width | 24" |
Details
Item | 24X48 Lth Sl Bib Apron |
Material | Leather and Cotton Crossed Back Straps |
Color | Bourbon Brown |
Closure Type | Back Straps with Side Release Buckles |
Description
24X48 Lth Sl Bib Apron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA BOOT Size 11 Men's Wellington Boot Composite Work Boot, Light Brown (GB00243)
- MAGID Chicago Protective Apparel 6 oz NFPA 70E Compliant ArcRated Balaclava (KN51NFPA)
- 3M PROTECTA Full Body Harness, XL, Polyester (1161553)
- WEARWELL 8 ft. L x PVC Sponge, 3/8" Thick (451.38X2X8GY)
- TILLMAN 24X18 Lth Apron (4118)
- TILLMAN 24X40 Dk Brwn Lth Sl Waist Aprn (3840)
- TILLMAN 24X36 Wst Sl Apron (4436)
- TILLMAN 3X Imp Cape W/20Inbib (3221203X)
- TILLMAN 24X24 Dk Brwn Lth Waist Aprn (3824)
- TILLMAN 24X42 Ar Bib Apr (7442)
- STEINER Cowhide Welding, Cape Sleeves, 19"Bib, 2XL (9213-2X)
- Tillman Workwear and Protective Clothing