Shop All Welding Aprons
Tillman
24X48 Dk Brwn Lth Sl Bib Apron
Mfr # 3849
Zoro # G1378995
product price: $69.65
/ea
$69.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Universal
- Length 48 in
- Color Brown
- Material Leather
- Fabric Weight 2.3 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tillman
- MFR # 3849
- Zoro # G1378995
- Country of Origin China
- Category Welding Aprons
Dimensions
Size | Universal |
Length | 48 in |
Width | 24 in |
Details
Item | Welding Apron |
Color | Brown |
Material | Leather |
Fabric Weight | 2.3 lb |
Waist Closure | Adjustable Buckle |
Number of Pockets | 2 |
Adjustable Locations | Neck, Waist |
Apron Type | Split Leg Apron |
Garment Type | Apron |
Material (Wt) | Cowhide ( 2.3 lb ) |
Includes Sleeves | No |
Leather Process | Split |
Heat Protection Type | Sparks |
Includes Grommets | No |
Stitching Material | Kevlar(R) |
Color Family | Brown |
Apron Material | Leather |
Leg Closure | Adjustable Buckle |
Leather Grade | Premium |
Description
Adjustable Locations Neck, Waist, Apron Type Split Leg Apron, Color Brown, Fabric Weight 2.3 lb, Heat Protection Type Sparks, Includes Grommets No, Includes Sleeves No, Leather Grade Premium, Leather Process Split, Leg Closure Adjustable Buckle, Length 48 in, Material Leather, Number of Pockets 2, Size Universal, Stitching Material Kevlar(R), Waist Closure Adjustable Buckle, Width 24 in, Welding Apron, Garment Type Apron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Bifocal Safety Reading Glasses, Wraparound Scratch-Resistant (SB1810R10)
- LACROSSE NMT Alpha Range 14" Black 5.0mm NMT, PR (248311-14)
- ZORO SELECT 2.5" Ground Pole - Orange, Reflective, 6 pk (95412-6DOT)
- CARHARTT Logger Boots, Mn, Composite, 8In, 10M, PR (CML8360 10M)
- TILLMAN Sm Imp Cape W/20Inbib (322120S)
- TILLMAN 24X24 Dk Brwn Lth Waist Aprn (3824)
- TILLMAN 24X36 Grn Bib Apr (6236)
- TILLMAN 24X42 Dk Brwn Lth Bib Apron (3842)
- TILLMAN 24X36 Wst Sl Apron (4436)
- TILLMAN 3X Imp Cape W/20Inbib (3221203X)
- STEINER Cowhide Welding, Cape Sleeves, M (9210-M)
- Tillman Welding Protection