Shop All Welding Aprons
Tillman
24X42 Lth Sl Bib Apron
Mfr # 4342
Zoro # G0621997
product price: $50.65
/ea
$50.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Leather
- Length 42 in
- Size Universal
- Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tillman
- MFR # 4342
- Zoro # G0621997
- Country of Origin China
- Category Welding Aprons
Dimensions
Length | 42 in |
Size | Universal |
Width | 24 in |
Details
Item | Welding Apron |
Color | Yellow |
Material | Leather |
Fabric Weight | 2.25 lb |
Closure Type | Back Straps with Side Release Buckles |
Number of Pockets | 2 |
Leg Closure | Adjustable Buckle |
Includes Sleeves | No |
Leather Process | Split |
Garment Type | Apron |
Stitching Material | Kevlar(R) |
Includes Grommets | No |
Leather Grade | Premium |
Adjustable Locations | Neck, Waist |
Heat Protection Type | Sparks |
Waist Closure | Adjustable Buckle |
Apron Type | Split Leg Apron |
Material (Wt) | Cowhide ( 2.25 lb ) |
Description
Adjustable Locations Neck, Waist, Apron Type Split Leg Apron, Color Yellow, Fabric Weight 2.25 lb, Heat Protection Type Sparks, Includes Grommets No, Includes Sleeves No, Leather Grade Premium, Leather Process Split, Leg Closure Adjustable Buckle, Length 42 in, Material Leather, Number of Pockets 2, Size Universal, Stitching Material Kevlar(R), Waist Closure Adjustable Buckle, Width 24 in, Welding Apron, Garment Type Apron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 20 V, Heated Hoodie, Men's, Black, 2XL (DCHJ067B-2XL)
- PEAKWORKS Full Body Harness, Vest Style, Universal (V8001000)
- LITHONIA LIGHTING Switch Hardwired LED White Exit Sign and Emergency Light (269XVW)
- MSA SAFETY Lanyard, 4 ft., Gray (10193125)
- TILLMAN 54In Lth Sb Apron (5300)
- TILLMAN Sm Imp Cape W/20Inbib (322120S)
- TILLMAN 24X18 Lth Apron (4118)
- TILLMAN 3X Imp Cape W/20Inbib (3221203X)
- TILLMAN 24X40 Split Leg Apron (4440)
- TILLMAN 24X36 Lth Dk Brwn Bib Apron (3836)
- CONDOR Welding Waist Apron, Leather, 18"L (4KXH1)
- Tillman Workwear and Protective Clothing