Shop All Welding Aprons
Tillman
24X42 Lth Bib Apron
Mfr # 4242
Zoro # G1379047
product price: $50.95
/ea
$50.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Universal
- Length 42 in
- Color Yellow
- Material Leather
- Fabric Weight 2.2 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tillman
- MFR # 4242
- Zoro # G1379047
- Country of Origin China
- Category Welding Aprons
Dimensions
Size | Universal |
Length | 42 in |
Width | 24 in |
Details
Item | Welding Apron |
Color | Yellow |
Material | Leather |
Fabric Weight | 2.2 lb |
Apron Type | Bib Apron |
Waist Closure | Adjustable Buckle |
Neck Closure | Adjustable Strap |
Adjustable Locations | Neck, Waist |
Garment Type | Apron |
Number of Pockets | 2 |
Includes Grommets | No |
Includes Sleeves | No |
Apron Material | Leather |
Stitching Material | Kevlar(R) |
Material (Wt) | Cowhide ( 2.2 lb ) |
Leather Process | Split |
Leather Grade | Standard |
Color Family | Yellow |
Heat Protection Type | Sparks |
Description
Adjustable Locations Neck, Waist, Apron Type Bib Apron, Color Yellow, Fabric Weight 2.2 lb, Heat Protection Type Sparks, Includes Grommets No, Includes Sleeves No, Leather Grade Standard, Leather Process Split, Length 42 in, Material Leather, Neck Closure Adjustable Strap, Number of Pockets 2, Size Universal, Stitching Material Kevlar(R), Waist Closure Adjustable Buckle, Width 24 in, Welding Apron, Garment Type Apron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 6 ft. L x PVC Foam, 3/8" Thick (415S0046BY)
- REFRIGIWEAR Balaclava, Over-the-Head, Double Layer Acrylic, Covers Head/Neck/Face/Nose, Black, Universal Size (0055RBLKOSA)
- NMC Caution High Noise Area Wear Hearing Protection Sign (C521PB)
- DYMO Rhino Metal Label Non-Adhesive Tape, 0.5 in. x 16 ft, Aluminum (31000)
- TILLMAN 36In Ack Bib Splt Apron (8536)
- TILLMAN 24X36 Lth Dk Brwn Bib Apron (3836)
- TILLMAN 24X40 Split Leg Apron (4440)
- TILLMAN 24X24 Dk Brwn Lth Waist Aprn (3824)
- TILLMAN 3X Imp Cape W/20Inbib (3221203X)
- TILLMAN 24X40 Dk Brwn Lth Sl Waist Aprn (3840)
- STEINER Cowhide Welding, Cape Sleeves, 19" Bib, XL (9213-X)
- Tillman Workwear and Protective Clothing