Shop All Welding Aprons
Tillman
24X42 Grn Sb Apr
Mfr # 6342
Zoro # G0622030
product price: $17.55
/ea
$17.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Length 42 in
- Material Cotton
- Size Universal
- Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tillman
- MFR # 6342
- Zoro # G0622030
- Country of Origin Mexico
- Category Welding Aprons
Dimensions
Length | 42 in |
Size | Universal |
Width | 24 in |
Details
Item | Welding Apron |
Color | Green |
Material | Cotton |
Fabric Weight | 9 oz |
Number of Pockets | 0 |
Standards | ASTM D6413-10, ASTM F1506 |
Passes ASTM F6413 Flame Test | D6413-10 |
Heat Protection Type | Sparks |
Includes Grommets | No |
Adjustable Locations | Neck, Waist |
Apron Type | Split Leg Apron |
Leg Closure | Adjustable Strap |
Includes Sleeves | No |
Garment Type | Apron |
Waist Closure | Adjustable Strap |
Stitching Material | Cotton |
Material (Wt) | Cotton ( 9 oz ) |
Neck Closure Type | Adjustable Strap |
Description
Adjustable Locations Neck, Waist, Apron Type Split Leg Apron, Color Green, Fabric Weight 9 oz, Heat Protection Type Sparks, Includes Grommets No, Includes Sleeves No, Leg Closure Adjustable Strap, Length 42 in, Material Cotton, Neck Closure Adjustable Strap, Number of Pockets 0, Passes ASTM F6413 Flame Test D6413-10, Size Universal, Standards ASTM D6413-10, ASTM F1506, Stitching Material Cotton, Waist Closure Adjustable Strap, Width 24 in, Welding Apron, Garment Type Apron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HESTRA Glove, Leather, Goatskin, Black/Tan, M (73040-701-08)
- CATO Clear Acrylic Panel (11075)
- RED KAP Butcher Frock (KS60WH RG 3XL)
- MAGID TREX Flex Series TRX775 NitriX Grip Technology Palm Impact GloveCut Level A7, M (TRX775-M)
- TILLMAN 3X Imp Cape W/20Inbib (3221203X)
- TILLMAN 24X18 Lth Apron (4118)
- TILLMAN 54In Lth Sb Apron (5300)
- TILLMAN Sm Imp Cape W/20Inbib (322120S)
- TILLMAN 24X24 Dk Brwn Lth Waist Aprn (3824)
- TILLMAN 24X24 Waist Lth Apron (4124)
- STEINER Welding Waist Apron, Leather, 18 x 24 In (12161)
- Tillman Welding Protection