Shop All Welding Aprons
Tillman
24X40 Split Leg Apron
Mfr # 4440
Zoro # G1379135
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Universal
- Length 40 in
- Material Leather
- Fabric Weight 1.95 lb
- Waist Closure Adjustable Strap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tillman
- MFR # 4440
- Zoro # G1379135
- Country of Origin China
- Category Welding Aprons
Dimensions
Size | Universal |
Length | 40 in |
Details
Item | Welding Apron |
Color | Yellow |
Material | Leather |
Fabric Weight | 1.95 lb |
Waist Closure | Adjustable Strap |
Adjustable Locations | Waist |
Number of Pockets | 0 |
Garment Type | Apron |
Leather Grade | Premium |
Stitching Material | Kevlar(R) |
Material (Wt) | Cowhide ( 1.95 lb ) |
Color Family | Yellow |
Heat Protection Type | Sparks |
Leather Process | Split |
Leg Closure | Adjustable Buckle |
Apron Material | Leather |
Description
Adjustable Locations Waist, Color Yellow, Fabric Weight 1.95 lb, Heat Protection Type Sparks, Leather Grade Premium, Leather Process Split, Leg Closure Adjustable Buckle, Length 40 in, Material Leather, Number of Pockets 0, Size Universal, Stitching Material Kevlar(R), Waist Closure Adjustable Strap, Welding Apron, Garment Type Apron
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRIO Insulin Cooling Large Wallet-liner- Black (1130LgSleeve)
- NMC RIGHT TO KNOW LABELS, WRITE ON (HM25)
- FLORSHEIM Work Shoes, 10 Size, Black, Alloy, Mens, PR (FE2020)
- JUSTRITE Flammable Safety Cabinet, 4 gal., Yellow (8904205)
- TILLMAN 24X40 Dk Brwn Lth Sl Waist Aprn (3840)
- TILLMAN 36In Ack Bib Splt Apron (8536)
- TILLMAN 24X36 Grn Bib Apr (6236)
- TILLMAN 24X42 Ar Bib Apr (7442)
- TILLMAN 24X36 Lth Dk Brwn Bib Apron (3836)
- TILLMAN 24X36 Wst Sl Apron (4436)
- MAGID Weld Pro Grey 24 x 36 Leather Bib Style Apron (T4100-36)
- Tillman Welding Aprons