Shop All Welding Aprons
Tillman
24X36 Lth Sl Bib Apron
Mfr # 4336
Zoro # G0622006
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Leather and Cotton Crossed Back Straps
- Length 36"
- Size 24" x 36"
- Color Bourbon Brown
- Closure Type Back Straps with Side Release Buckles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tillman
- MFR # 4336
- Zoro # G0622006
- Country of Origin China
- Category Welding Aprons
Dimensions
Length | 36" |
Size | 24" x 36" |
Width | 24" |
Details
Item | 24X36 Lth Sl Bib Apron |
Material | Leather and Cotton Crossed Back Straps |
Color | Bourbon Brown |
Closure Type | Back Straps with Side Release Buckles |
Description
24X36 Lth Sl Bib Apron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTICADE Panel, Vertical, Exit Legend (4100-BK-PARK1)
- 3M Vinyl Floor Marking Tape 471, 2" x 36 yds, Yellow (471 IW YLW)
- AZAR DISPLAYS 3"H Clear C-Channel. 6-Foot Length, PK10 (600054)
- NOTRAX Entrance Mat, Charcoal, 3 ft. W x 5 ft. L (117S0035CH)
- TILLMAN 24X24 Waist Lth Apron (4124)
- TILLMAN 24X24 Dk Brwn Lth Waist Aprn (3824)
- TILLMAN 3X Imp Cape W/20Inbib (3221203X)
- TILLMAN 54In Lth Sb Apron (5300)
- TILLMAN 24X36 Grn Bib Apr (6236)
- TILLMAN 24X36 Lth Dk Brwn Bib Apron (3836)
- MAGID SparkGuard 27 x 44 FR 9 oz Split Leg Apron, SPL (18044-SPL-VE)
- Tillman Welding Aprons