Shop All Flame Resistant Sleeves
Tillman
24In Fs Cotton Bib W/
Mfr # 6124V
Zoro # G3594705
product price: $8.55
/ea
Sold in multiples of 25 for $213.75
$213.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sleeve Length 24 in
- Material Cotton
- Apron Type Bib Apron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tillman
- MFR # 6124V
- Zoro # G3594705
- Country of Origin Mexico
- Category Flame Resistant Sleeves
Dimensions
Sleeve Length | 24 in |
Details
Item | 24In Fs Cotton Bib W/ |
Material | Cotton |
Apron Type | Bib Apron |
Description
Apron Type Bib Apron, Length 24 in, Material Cotton, 24In Fs Cotton Bib W/
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOLD STEP Step Tread, 11"X48", Aluminum, Yellow/Black (411NS20048102)
- BRADY 1-1/2" White Label, Polyester (THT-4-423-10)
- TARPS NOW 15' X 15' Drain Tarps / Leak Diverters (DTP12WB-1515)
- INTERSTATE SAFETY 6" Weightlifting / Back Support Belt with Low Profile Torque Ring Closure & Waterproof Foam Core, XL (40152-XL)
- TILLMAN 23In Left Sleeve (5200SL)
- TILLMAN 25In Lth Sleeves, PR (5200L)
- TILLMAN Fire Resistant Cotton Sleeves, FR Welding Sleeves, Elastic Wrist/Top, 18 in L, Green, 1 Pair (6217)
- TILLMAN Goatskin/Fr Cotton Sleeves, PR (9215)
- TILLMAN 18In Lth Sleeves, PR (5218)
- TILLMAN 14In Grn Fr Bib (6114)
- LAKELAND High Performance FR Knit Long Sleeve Cre (LSCAT29RT-MD)
- Tillman Arc Flash and Flame Resistant Clothing