Shop All Flame Resistant Sleeves
Tillman
24In Blue Bib
Mfr # 6124B
Zoro # G3594696
product price: $9.69
/ea
Sold in multiples of 25 for $242.25
$242.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sleeve Length 24 in
- Color Blue
- Apron Type Bib Apron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tillman
- MFR # 6124B
- Zoro # G3594696
- Country of Origin Mexico
- Category Flame Resistant Sleeves
Dimensions
Sleeve Length | 24 in |
Details
Item | 24In Blue Bib |
Color | Blue |
Apron Type | Bib Apron |
Description
Apron Type Bib Apron, Color Blue, Length 24 in, 24In Blue Bib
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTI INDUSTRIES 12V 20 Series Safe-T-Alert Mini RV Propane/LP Gas Alarm (20-441-P-WT)
- RADIANS SV51B TwoToned ColorBlocked Vest, HiVis Orange, Size M (SV51B-2ZOM-M)
- MUTUAL INDUSTRIES Polyethylene Underground Sewer Line Dete, 2 Inch Height, 9 in Width, Poly (17774-38-2000)
- JAFLINE Attack Line Fire Hose, Dia. 1-1/2 In. (G51H15LNW50N)
- TILLMAN 23Ingrn Slv-Elastic At Both, PR (6200E)
- TILLMAN 18In Blu Fr Slvs, PR (6218B)
- TILLMAN FR Welding Cape Sleeve, Cotton, Blue, 5XL (6221B5X)
- TILLMAN Fire Resistant Cotton Sleeves, FR Welding Sleeves, Elastic Wrist/Top, 18 in L, Green, 1 Pair (6217)
- TILLMAN 14In Grn Fr Bib (6114)
- TILLMAN FR Welding Cape Sleeve, Cotton, Blue, 4XL (6221B4X)
- CONDOR Split Leg Welding Bib Apron, Leather (4KXH5)
- Tillman Arc Flash and Flame Resistant Clothing