Shop All Flame Resistant Sleeves
Tillman
20In Orange Fr Bib
Mfr # 6120D
Zoro # G3594678
Sold in multiples of 35 for $320.25
$320.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sleeve Length 20 in
- Material Cotton
- Fabric Weight 9 oz
- Color Orange
- Features Anodized Button Snaps Provide A Universal Fit With Either Leather Or Firestop(R) Bibs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tillman
- MFR # 6120D
- Zoro # G3594678
- Country of Origin United States
- Category Flame Resistant Sleeves
Dimensions
Sleeve Length | 20 in |
Details
Item | 20In Orange Fr Bib |
Material | Cotton |
Fabric Weight | 9 oz |
Color | Orange |
Features | Anodized Button Snaps Provide A Universal Fit With Either Leather Or Firestop(R) Bibs |
Apron Type | Bib Apron |
Material (Wt) | Cotton ( 9 oz ) |
Apron Material | Cotton |
Description
Apron Type Bib Apron, Color Orange, Fabric Weight 9 oz, Features Anodized Button Snaps Provide A Universal Fit With Either Leather Or Firestop(R) Bibs, Length 20 in, Material Cotton, 20In Orange Fr Bib
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES Long Slv Indstrl Shirt, Poplin, Navy, M (L535NV RG M)
- MILWAUKEE TOOL Hard Hat (48-73-1215)
- WERMA Buzzer, 24VAC/DC, Black, 2-3/64" W, IP65 (10900075)
- ALLPOINTS Onion Goggle Black (181553)
- TILLMAN 23Ingrn Slv-Elastic At Both, PR (6200E)
- TILLMAN 18In Blu Fr Slvs, PR (6218B)
- TILLMAN 14In Grn Fr Bib (6114)
- TILLMAN Goatskin/Fr Cotton Sleeves, PR (9215)
- TILLMAN 20In Grn Fr Bib (6120)
- TILLMAN 18In Lth Sleeves, PR (5218)
- NATIONAL SAFETY APPAREL Sleeves, Aluminized Carbon Kevlar(R), 18" (S02NL18)
- Tillman Arc Flash and Flame Resistant Clothing