Shop All Cut-Resistant Sleeves
Tillman
18In Lw Ack Sleeves, PR
Mfr # 8218T
Zoro # G1382355
product price: $57.99
/pr
Sold in multiples of 3 for $173.97
$173.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tillman
- MFR # 8218T
- Zoro # G1382355
- Country of Origin United States
- Category Cut-Resistant Sleeves
Details
Item | 18In Lw Ack Sleeves |
Description
18In Lw Ack Sleeves, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Safety Glasses, Gray Scratch-Resistant (SVP404)
- CONDOR Full Body Harness, Universal, Polyester (35KU78)
- HONEYWELL NORTH 11" Chemical Resistant Gloves, Butyl, 7, 1 PR (B161/7)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size S, 8" L, Black, PR (IEXT-GBLK-22-S)
- SUPERIOR GLOVE Cut-Resistant Sleeves: ANSI/ISEA Cut Level A4, Thumbhole, 18 in Length, Black, S (KBKB1T18TS)
- WELLS LAMONT Cut Resistant Sleeve, Kevlar(R), 10in.L (SK-10-KCL)
- MCR SAFETY Gloves, 18'' HyperMax, Thmb, Hook& Loop, 10PK (9218SVT)
- ANSELL HyFlex® Yellow Cut Resistant Sleeve, 24 gage (70-128)
- PIP Cane Mesh Sleeves, L (30-6795W/L)
- MCR SAFETY Cut-Resistant Sleeve: ANSI/ISEA Cut Level A5, Bicep Gusset, Orange, 18 in Length (9178O)
- HEXARMOR PentaArmor Cut-Resistant Sleeve, Cut Level A7, SuperFabric, Thumbhole, 19 in L, Green, Medium (1010-M (8))
- Tillman Cut-Resistant Sleeves