Shop All Flame Resistant Sleeves
Tillman
18In Blu Fr Slvs, PR
Mfr # 6218B
Zoro # G3605397
product price: $6.75
/pr
Sold in multiples of 24 for $162.00
$162.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tillman
- MFR # 6218B
- Zoro # G3605397
- UPC # 608134621827
- Country of Origin Mexico
- Category Flame Resistant Sleeves
Details
Item | 18In Blu Fr Slvs |
Description
18In Blu Fr Slvs, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALLTECH Self Retracting Lifeline, 6 ft., Blue (82706TB4)
- TILLMAN Gloves, PR, Color: Tan (1335XLB)
- NMC Danger Do Not Energize Equipment Lock-Out Tag, Pk25 (LOTAG8-25)
- SAFE HANDLER Safe Handler Clear Lens Color Temple Red Safety Glasses (BLSH-ESCR-CLLCT-SG2R-12)
- TILLMAN 14In Grn Fr Bib (6114)
- TILLMAN 23In Left Sleeve (5200SL)
- TILLMAN 18 Grn Fr Slvs Priced Per Pair, PR (6218)
- TILLMAN 23Ingrn Slv-Elastic At Both, PR (6200E)
- TILLMAN FR Welding Cape Sleeve, Cotton, Blue, 4XL (6221B4X)
- TILLMAN 20In Grn Fr Bib (6120)
- MAGID Weld Pro® Flame Resistant 8.9 Oz. Cape Sleeve With Lenzing Fr® Front, (JD-C85073-L)
- Tillman Arc Flash and Flame Resistant Clothing