Shop All Flame Resistant Sleeves
Tillman
18 Grn Fr Slvs Priced Per Pair, PR
Mfr # 6218
Zoro # G3605360
product price: $7.75
/pr
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sleeve Length 18 in
- Material Cotton
- Fabric Weight 9 oz
- Color Green
- Cuff Style Elastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tillman
- MFR # 6218
- Zoro # G3605360
- UPC # 608134621803
- Country of Origin Mexico
- Category Flame Resistant Sleeves
Dimensions
Sleeve Length | 18 in |
Overall Length | 18 in |
Details
Item | Cape Sleeve |
Material | Cotton |
Fabric Weight | 9 oz |
Color | Green |
Cuff Style | Elastic |
Heat Protection Type | Flame Resistance, Welding |
Description
Cape Sleeve, Color Green, Cuff Style Elastic, Fabric Weight 9 oz, Heat Protection Type Flame Resistance, Welding, Material Cotton, Overall Length 18 in, Sleeve Length 18 in, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Entrance Mat, Black, 3 ft. W x 4 ft. L (231S0034BL)
- MACURCO Gas Detector, CO, 0 to 400 ppm (CM-E1)
- RADIANS Full Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Green (QHR6-GREEN)
- LYLE Pedestrian Crossing Pictogram Traffic Sign, 24 in H, 24 in W, Aluminum, Diamond, W11-2-30SYGA (W11-2-30SYGA)
- TILLMAN 18In Blu Fr Slvs, PR (6218B)
- TILLMAN 23In Left Sleeve (5200SL)
- TILLMAN Fire Resistant Cotton Sleeves, FR Welding Sleeves, Elastic Wrist/Top, 18 in L, Green, 1 Pair (6217)
- TILLMAN 20In Grn Fr Bib (6120)
- TILLMAN 23Ingrn Slv-Elastic At Both, PR (6200E)
- TILLMAN 14In Grn Fr Bib (6114)
- TILLMAN FR Welding Cape Sleeve, Cotton, Blue, 4XL (6221B4X)
- Tillman Arc Flash and Flame Resistant Clothing