Shop All Flame Resistant Sleeves
Tillman
14In Grn Fr Bib
Mfr # 6114
Zoro # G3594711
product price: $4.79
/ea
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S to XL
- Material Cotton
- Color Green
- Heat Protection Type Flames, Sparks
- Garment Type Apron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tillman
- MFR # 6114
- Zoro # G3594711
- Country of Origin Mexico
- Category Flame Resistant Sleeves
Dimensions
Size | S to XL |
Length | 14 in |
Details
Item | Welding Cape Sleeve |
Material | Cotton |
Color | Green |
Heat Protection Type | Flames, Sparks |
Garment Type | Apron |
Description
Color Green, Heat Protection Type Flames, Sparks, Length 14 in, Material Cotton, Size S to XL, Welding Cape Sleeve, Garment Type Apron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Lock Out Equipment Sign - Bilingual (DBA11R)
- BRADY Lad Inspection Tag, 5-3/4 x 3 In, PK10 (86555)
- HY-KO In Case Of Fire Use Stairway Sign 5" x 7", 5PK (A02073)
- ALLEGRO INDUSTRIES Banana Oil Kit Replacement Solution (1 o (0203-01)
- TILLMAN 20In Grn Fr Bib (6120)
- TILLMAN FR Welding Cape Sleeve, Cotton, Blue, 4XL (6221B4X)
- TILLMAN Fire Resistant Cotton Sleeves, FR Welding Sleeves, Elastic Wrist/Top, 18 in L, Green, 1 Pair (6217)
- TILLMAN FR Welding Cape Sleeve, Cotton, Blue, 5XL (6221B5X)
- TILLMAN 25In Lth Sleeves, PR (5200L)
- TILLMAN 18In Lth Sleeves, PR (5218)
- DUPONT Tyvek Sleeves 25 pair/package 18" L, 25PK (WPL235)
- Tillman Flame Resistant Sleeves