Shop All Bathroom Cleaners
Tilex
Soap Scum Remover and Disinfectant, 32 oz Smart Tube Spray, PK9
Mfr # 35604
Zoro # G301962660
original price:
$103.69
25% off
new price: $77.49
/pk 9, $8.61/ea
Free Shipping & Returns
$77.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 32 oz
- Container Type Smart Tube Spray Bottle
- Fragrance Unscented
- Cleaner Form Liquid
- Chemicals For Use On Ceramic; Fiberglass; Grout; Laminates; Plastic; Polished Metal; Sealed Stone; Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tilex
- MFR # 35604
- Zoro # G301962660
- Country of Origin United States
- Category Bathroom Cleaners
Dimensions
Size | 32 oz |
Details
Container Type | Smart Tube Spray Bottle |
Item | Cleaners & Detergents |
Fragrance | Unscented |
Cleaner Form | Liquid |
Chemicals For Use On | Ceramic; Fiberglass; Grout; Laminates; Plastic; Polished Metal; Sealed Stone; Vinyl |
Application | Tub/Tile/Shower/Grout Cleaner |
Includes | Includes nine trigger bottles of mildew remover |
Standards | EPA Reg. No. 5813-40; EPA List N |
For Use On | Bacteria; Dust; Fungus; Germs; Grease; Grime; Mildew; Mineral Scale; Mold; Rust; Soap Scum; Soil |
Net Weight | 21.5 lbs |
Features | Value Pack—Stock up and save! |
Description
The powerful formula of Tilex Soap Scum Remover & Disinfectant cleans soap scum before your eyes. Its penetrating foam cleans, disinfects and deodorizes many surfaces including glazed ceramic tile, fiberglass, shower doors, toilets and sinks. This spray cleaner is ideal for offices, day care centers, restaurants, hotels and other commercial facilities. Spray every drop with Smart Tube technology that reaches to the very bottom of the bottle. CloroxPro, where clean means everything. Packaging may vary.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYSOL Spring Waterfall Scent Disinfectant 12 oz (1920002845)
- GOJO 1200 ml Foam Hand Soap Refill Cartridge (5665-02)
- WORKSHOP WET/DRY VACS Shop Vacuum Bag Filters For 2.5 Gallon Shop Vacuum Cleaners, 3PK (WS01025F)
- DOVER Stock Pan Galv 3Gal (2168)
- TILEX Disinfects Instant Mildew Remover, 128 oz Refill Bottle, PK4 (CLO 35605)
- TILEX Bathroom Cleaner, Unscented, PK9 (35600)
- TILEX Bathroom Cleaner, Lemon, Clear, PK9 (35604)
- KABOOM OxiClean Fresh Clean Scent Bathroom Cleaner 19 oz Foam (35270)
- RECKITT BENCKISER Heavy-Duty Bath Disinfectant 4 1gal Bottles/ctn (94201CT)
- BETCO Green Earth RTU Restroom Cleaner, Fresh Mint Scent, 32 oz Bottle, 12PK (3091200)
- CLOROX Urine Remover, Bottle, Clear (31415)
- Tilex Bathroom Cleaners