Tile Redi

Epoxy Adhesive, Packet, 1:1 Mix Ratio, 12 hr Functional Cure (Discontinued)


This Product is Discontinued
Shop for all Epoxy & Structural Adhesives

Key Features

  • Type Pack
  • Application Bond or Seal Parts
  • For Use On Plastic
  • Container Type Packet
  • Functional Cure 12 hr
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 6 lb

Description

Epoxy Adhesive, Container Type Packet, Coverage 3 ft, Cured Color Silver, Features Chemical Resistant, Ideal for Tile Setting, Included Components Resin and Hardener, Interior/Exterior Interior Only, Low Odor No, Marine Grade No, Materials Bonded Plastic, Water Resistance Not Water-Resistant, Working Time 45 min, Maximum Application Temperature 90 Degrees F, Resin Type Epoxy

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.