Shop All Shower & Bathtub Parts
This Product is Discontinued
Tile Redi
Center Drain Shower Base, 42 x 60, Polyurethane (Discontinued)
Mfr # 4260C-PVC
Zoro # G6216131
Free Shipping & Returns
This Product is Discontinued
Key Features
- Mounting Type Floor
- Type Center Drain
- Size (In.) 42 x 60
- Width (In.) 60 in
- Height (In.) 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tile Redi
- MFR # 4260C-PVC
- Zoro # G6216131
- UPC # 898697002199
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Size (In.) | 42 x 60 |
Width (In.) | 60 in |
Height (In.) | 7 in |
Depth (In.) | 42 in |
Base Height | 6 1/4 in |
Base Width | 60 in |
Manufacturers Warranty Length | Lifetime |
Base Size | 60 in x 42 in |
Threshold Height | 3 3/4 in |
Base Depth | 42 in |
Threshold Width | 4 1/2 in |
Description
Shower Base, Base Height 6 1/4 in, Base Size 60 in x 42 in, Gray, Drain Connection 2 in, Drain Location Center, Floor Material Polyurethane, Floor Shape Rectangle, Tile Redi, Rough-In 19 in x 30 in, Redi Base Series, Shower Base, Threshold Height 3 3/4 in, Threshold Style Single, Threshold Width 4 1/2 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.