Shop All Bell Traps and Drains
Tile Redi
5-3/4" Pipe Dia. PVC Drain Plate
Mfr # DP-BN-SET
Zoro # G8399763
product price: $108.00
/ea
Free Shipping & Returns
$108.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction PVC
- Type Plate
- Color/Finish Brushed Nickel
- Pipe Dia. (In.) 5-3/4"
- Grid Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tile Redi
- MFR # DP-BN-SET
- Zoro # G8399763
- UPC # 813195012068
- Country of Origin China
- Category Bell Traps and Drains
Dimensions
Pipe Dia. (In.) | 5-3/4" |
Length (In.) | 5 3/4 in |
Pipe Dia. - Drains | 5 3/4 in |
Body Diameter | 4 1/4 in |
Overall Width | 5 3/4 in |
Pipe Inside Diameter | 5 3/4 in |
Overall Length | 5 3/4 in |
Overall Height | 0 in |
Description
Floor Drain, Standards ANSI Z124.1-95, ANSI Z124.1-95 B45.0-02, ASTM F642-79, cULus Listed, ICC/ANSI A117.1.98 B45.5-02, Includes Grate Yes, Pipe Inside Diameter 5 3/4 in, Drain Material Stainless Steel, Includes (2) Matching Screws, Connection Type Threaded, Ligature Resistant No, Product Type Floor Drain, Drain Style Square, Overall Width 5 3/4 in, Overall Length 5 3/4 in, Body Diameter 4 1/4 in, Overall Height 0 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/2" CPI x MNPT 316 SS Male 90 Degree Elbow (8-8 CBZ-SS)
- PFISTER Pfister Aer Cache Tt 1.2Gpm (941-6170)
- PARKER 1/4" Compression x 1/8" MNPT Brass Branch Tee 10PK (172C-4-2)
- JONES STEPHENS 2" 90 Degree Elbow (B2350390)
- ZURN 3" Pipe Dia. Cast Iron, Bronze IP Trap Standard (TS2900-IP3)
- JAY R. SMITH MANUFACTURING 3" Pipe Dia. Elastomeric Stink Stopper Quad Close Trap Seal (2692-03)
- JAY R. SMITH MANUFACTURING 3" Pipe Dia. Cast-iron Sanitary Floor Drain (3140Y03)
- ZURN 6 " PVC Drain (FD2380-PVC)
- JAY R. SMITH MANUFACTURING Roof Drain, Round, Cast Iron (1010CIG)
- OATEY 7 " PVC Plastic Floor Drain (43596)
- JONES STEPHENS 3" Pipe Dia. Chrome Floor Drain (D65582)
- Tile Redi Bell Traps and Drains