Shop All Shower & Bathtub Parts
This Product is Discontinued
Tile Redi
48x48" Single Curb Shower Base, Center Drain, Polyurethane (Discontinued)
Mfr # 4848C-PVC
Zoro # G8311222
Free Shipping & Returns
This Product is Discontinued
Key Features
- Mounting Type Floor
- Type Center Drain
- Width (In.) 48 in
- Material of Construction Polyurethane
- Flow (GPM) 55
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tile Redi
- MFR # 4848C-PVC
- Zoro # G8311222
- UPC # 898697002229
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Width (In.) | 48 in |
Depth (In.) | 48 in |
Height (In.) | 7 in |
Size (In.) | 48 x 48 |
Base Width | 48 in |
Base Height | 6 3/4 in |
Threshold Height | 4 1/4 in |
Manufacturers Warranty Length | Lifetime |
Base Depth | 48 in |
Base Size | 48 in x 48 in |
Threshold Width | 4 1/2 in |
Description
Shower Base, Base Height 6 3/4 in, Base Size 48 in x 48 in, Gray, Drain Connection 2 in, Drain Location Center, Floor Material Polyurethane, Floor Shape Square, Tile Redi, Rough-In 22 in x 24 in, Redi Base Series, Shower Base, Threshold Height 4 1/4 in, Threshold Style Single, Threshold Width 4 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.