Tile Redi

42x60" Barrier-Free Shower Base with Center Drain (Discontinued)


Item requires special delivery charges. A $200.00 per item surcharge will be applied.
This Product is Discontinued
Shop for all Shower & Bathtub Parts

Key Features

  • Mounting Type Floor
  • Type Center Drain
  • Rough-In (In.) 42 x 60
  • Depth (In.) 42 in
  • Connection 2 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Depth (In.) 42 in
Size (In.) 42 x 60
Width (In.) 60 in
Height (In.) 7 in
Base Depth 42 in
Manufacturers Warranty Length Lifetime
Base Size 60 in x 42 in
Threshold Height 0 in
Base Width 60 in
Base Height 6 1/4 in
Threshold Width 0 in

Description

Shower Base, Base Height 6 1/4 in, Base Size 60 in x 42 in, Gray, Drain Connection 2 in, Drain Location Center, Floor Material Polyurethane, Floor Shape Rectangle, Tile Redi, Rough-In 19 in x 30 in, Redi Free Series, Roll-In Shower Base, Threshold Height 0 in, Threshold Style Barrier Free, Threshold Width 0 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.