Shop All Bathroom Partitions & Accessories
This Product is Discontinued
Tile Redi
4" x 60" Assembly Tool Flashing, Aluminum (Discontinued)
Mfr # TRZF4260-BI
Zoro # G7998417
This Product is Discontinued
Key Features
- Type Assembly Tool
- Width 60 in
- Height 3 in
- Thickness 0.010 in to 0.011 in
- Used For Waterproofing Piece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tile Redi
- MFR # TRZF4260-BI
- Zoro # G7998417
- UPC # 898697002670
- Country of Origin United States
- Category Bathroom Partitions & Accessories
Dimensions
Width | 60 in |
Height | 3 in |
Base Size | 60 in W x 42 in D |
Length | (1) 60 in, (2) 42 in |
Details
Item | Flashing |
Type | Assembly Tool |
Thickness | 0.010 in to 0.011 in |
Used For | Waterproofing Piece |
For Use On | Shower Base |
Color/Finish | Silver |
Material of Construction | Aluminum |
Series | Redi Flash |
Number of Pieces | 3 |
Description
Flashing, Plumbing Brand Tile Redi, Series Redi Flash, Thickness 0.010 in to 0.011 in, Height 3 in, Length (1) 60 in, (2) 42 in, Base Size 60 in W x 42 in D, Number of Pieces 3, Compatible Grainger Part Number 29TC20, 29TC21, 29TC22, 29TC23, 29TC24, 29TC25, 29TC73, 29TC74, 29TC75, 29TC76, 29TC77
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.