Tile Redi

38x38" Barrier-Free Shower Base with Center Drain (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Shower & Bathtub Parts

Key Features

  • Mounting Type Floor
  • Type Center Drain
  • Width (In.) 38 in
  • Connection 2 in
  • Depth (In.) 38 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width (In.) 38 in
Depth (In.) 38 in
Height (In.) 7 in
Size (In.) 38 x 38
Base Height 6 1/2 in
Base Size 38 in x 38 in
Manufacturers Warranty Length Lifetime
Base Depth 38 in
Base Width 38 in
Threshold Height 0 in
Threshold Width 0 in

Description

Shower Base, Base Height 6 1/2 in, Base Size 38 in x 38 in, Gray, Drain Connection 2 in, Drain Location Center, Floor Material Polyurethane, Floor Shape Square, Tile Redi, Rough-In 19 in x 19 in, Redi Free Series, Roll-In Shower Base, Threshold Height 0 in, Threshold Style Barrier Free, Threshold Width 0 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.