Shop All Shower & Bathtub Parts
This Product is Discontinued
Tile Redi
36x36" Shower Base Double Threshold, Center PVC Drain (Discontinued)
Mfr # 3636CDR-PVC
Zoro # G8097494
Free Shipping & Returns
This Product is Discontinued
Key Features
- Mounting Type Floor
- Type Center Drain
- Flow (GPM) 55
- Standards ANSI Z124.1-95, ANSI Z124.2-95, ASTM F462-79, B45.0-02, B45.5-02, ICC/ANSI A117.1.98, UL Listed
- Includes (1) 6 lb Package Redi Poxy Epoxy Adhesive, Round Stainless Drain Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tile Redi
- MFR # 3636CDR-PVC
- Zoro # G8097494
- UPC # 813195011214
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Size (In.) | 36 x 36 |
Height (In.) | 7 in |
Depth (In.) | 36 in |
Width (In.) | 36 in |
Manufacturers Warranty Length | Lifetime |
Base Size | 36 in x 36 in |
Base Height | 7 in |
Base Width | 36 in |
Base Depth | 36 in |
Threshold Height | 4 1/2 in |
Threshold Width | 4 1/2 in |
Description
Shower Base, Base Height 7 in, Base Size 36 in x 36 in, Gray, Drain Connection 2 in, Drain Location Center, Floor Material Polyurethane, Floor Shape Square, Tile Redi, Rough-In 16 in x 18 in, Redi Base Series, Shower Base, Threshold Height 4 1/2 in, Threshold Style Double-Right, Threshold Width 4 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.