Shop All Shower & Bathtub Parts
This Product is Discontinued
Tile Redi
34x48" Single Curb Shower Base, Center Drain, Polyurethane (Discontinued)
Mfr # 3448C-PVC
Zoro # G6071283
Free Shipping & Returns
This Product is Discontinued
Key Features
- Mounting Type Floor
- Type Center Drain
- Connection 2 in
- Rough-In (In.) 34 x 48
- Depth (In.) 34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tile Redi
- MFR # 3448C-PVC
- Zoro # G6071283
- UPC # 898697002014
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Depth (In.) | 34 in |
Height (In.) | 7 in |
Width (In.) | 48 in |
Size (In.) | 34 x 48 |
Manufacturers Warranty Length | Lifetime |
Base Size | 48 in x 34 in |
Base Height | 6 1/4 in |
Base Depth | 34 in |
Base Width | 48 in |
Threshold Height | 3 3/4 in |
Threshold Width | 4 1/2 in |
Description
Shower Base, Base Height 6 1/4 in, Base Size 48 in x 34 in, Gray, Drain Connection 2 in, Drain Location Center, Floor Material Polyurethane, Floor Shape Rectangle, Tile Redi, Rough-In 15 in x 24 in, Redi Base Series, Shower Base, Threshold Height 3 3/4 in, Threshold Style Single, Threshold Width 4 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.