Tile Redi

32x60" Barrier-Free Shower Base with Right Drain (Discontinued)


Item requires special delivery charges. A $100.00 per item surcharge will be applied.
This Product is Discontinued
Shop for all Shower & Bathtub Parts

Key Features

  • Mounting Type Floor
  • Type Right Drain
  • Standards ANSI Z124.1-95, ANSI Z124.2-95, ASTM F462-79, B45.0-02, B45.5-02, ICC/ANSI A117.1.98, UL Listed
  • Width (In.) 60 in
  • Connection 2 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width (In.) 60 in
Height (In.) 7 in
Size (In.) 32 x 60
Depth (In.) 32 in
Base Width 60 in
Manufacturers Warranty Length Lifetime
Base Size 60 in x 32 in
Base Height 7 in
Base Depth 32 in
Threshold Height 0 in
Threshold Width 0 in

Description

Shower Base, Base Height 7 in, Base Size 60 in x 32 in, Gray, Drain Connection 2 in, Drain Location Right, Floor Material Polyurethane, Floor Shape Rectangle, Tile Redi, Rough-In 6 in x 15 in, Redi Free Series, Roll-In Shower Base, Threshold Height 0 in, Threshold Style Barrier Free, Threshold Width 0 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.