Shop All Bathroom Partitions & Accessories
This Product is Discontinued
Tile Redi
20" x 16" ABS Wall Niche (Discontinued)
Mfr # RN1620D-BI
Zoro # G6075562
This Product is Discontinued
Key Features
- Type Wall
- Width 16 in
- Height 20 in
- Thickness 4 in
- Used For Shampoo Caddy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tile Redi
- MFR # RN1620D-BI
- Zoro # G6075562
- UPC # 813195010149
- Country of Origin United States
- Category Bathroom Partitions & Accessories
Dimensions
Width | 16 in |
Height | 20 in |
Overall Dimensions - H x W x D | 20 in x 16 in |
Overall Height | 20 in |
Overall Width | 16 in |
Details
Item | Niche |
Type | Wall |
Thickness | 4 in |
Used For | Shampoo Caddy |
Color/Finish | Black |
For Use On | Wall |
Material of Construction | ABS |
Hardware Product Type | Niche |
Material | ABS |
Description
Niche, Material ABS, Overall Height 20 in, Overall Width 16 in, Product Type Niche
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.