Shop All Bathroom Safety Bars and Chairs
This Product is Discontinued
Tile Redi
12" L, Floor, Polyurethane, Bench (Discontinued)
Mfr # RB3512
Zoro # G7864394
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Floor
- Standards ANSI Z124.1-995, ASTM F462-79, cULus, ICC/ANSI A117.1.98 B45.5-02
- Width 16 in
- Height 28 in
- Includes Waterproofing Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tile Redi
- MFR # RB3512
- Zoro # G7864394
- UPC # 813195011603
- Country of Origin United States
- Category Bathroom Safety Bars and Chairs
Dimensions
Width | 16 in |
Height | 28 in |
Overall Depth | 12 in |
Maximum Seat Height | 13 3/10 in |
Maximum Seat Width | 31 in |
Details
Type | Floor |
Standards | ANSI Z124.1-995, ASTM F462-79, cULus, ICC/ANSI A117.1.98 B45.5-02 |
Item | Bench |
Includes | Waterproofing Kit |
Features | Tileable, Weatherproof and Leakproof |
Product Type | Shower Seat |
Resistance Properties | Leak Resistant, Water Resistant |
Description
Bench, Product Type Shower Seat, Maximum Seat Height 13 3/10 in, Maximum Seat Width 31 in, Overall Depth 12 in, Features Tileable, Weatherproof and Leakproof, Includes Waterproofing Kit, Resistance Properties Leak Resistant, Water Resistant, Standards ANSI Z124.1-995, ASTM F462-79, cULus, ICC/ANSI A117.1.98 B45.5-02
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.