Shop All Dollies
Tiiger
Universal Transformer Dolly
Mfr # HA0080
Zoro # G507060160
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$13,186.99
Free 30-Day Returns
Key Features
- Load Capacity 1000 lb
- Includes Includes all accessories: spreader bar, hooks, attachment bolts and straps.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Load Capacity | 1000 lb |
Includes | Includes all accessories: spreader bar, hooks, attachment bolts and straps. |
Description
The Tiiger Utility Transformer Dolly features a threewheel design for an extremely stable load platform and easy positioning for loading and unloading A crank style winch lifts pad and polemount transformers and large lowpressure turf tires handle a variety of terrains
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 3, 20 ft L, 3 in W, Nylon, Yellow (EEF4-903-20)
- EGA Self-Closing Gate, Wide, 24-40" (SCG-W-G)
- ZORO SELECT Platform Truck, 2000lb, 60in x 30in, 40in H (WHPTFL30606MR95)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Pvc Swivel Caster, No Brake, Loads Up To 90 lb (PRE20634ZN-VPR01(CG))
- TIIGER TwoWheel Steerable Pole Dolly (1025A)
- TIIGER Pole Mount Transformer Dolly (HA0075)
- VESTIL Blue Steel Plate Dolly 1200 lb Capacity 24 x 30 (VPLDO/S-2430-AS)
- FAIRBANKS General Purpose Dolly, 1000 lb. (ED15-1830-3HR)
- MAPP CASTER Hvy Dty Tri-Wheel Dolly (Round Base) W/ 2" Nylon Wheels, 450 Lbs Cap. (P2127-N)
- MAPP CASTER Set of 4 Hvy Dty Tri-Whl Dollies W/ 2" Nylon Wheels, 1,800 Lbs Cap. (P2127-N-4)
- VESTIL Leg Dolly, 300 lb., 12 x 10-3/4 (LEG-D-12)
- Tiiger Hand Trucks & Dollies