Shop All Dollies
Tiiger
TwoWheel Steerable Pole Dolly
Mfr # 1025A
Zoro # G207060156
product price: $4,868.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.
$4,868.99
Free 30-Day Returns
Key Features
- Load Capacity 2200 lb
- Includes Two-Wheel Dolly, Roller Cradle, Straight Handle And Strap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Load Capacity | 2200 lb |
Includes | Two-Wheel Dolly, Roller Cradle, Straight Handle And Strap |
Description
The TiiGER TwoWheel Pole Dolly is equipped with a high capacity roller cradle for easy transportation of poles in excess of 2,000 lbs Large lowpressure turf tires handle any terrain and the portable design allows for quick Load Deck attachment Designed with 180 steering for forward, backward, and sidetoside motion 32' wide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rope, 600ft, Wht, 450lb., Nylon (630120-00600-000)
- RICHELIEU HARDWARE Contemporary Twin Wheel Casters, Swivel Without Brake, with Plate, Black, Silver (67524011204)
- DAYTON Pulley Block, Wire Rope, 2400 lb. Load Cap (1DLK4)
- VESTIL Low Profile Pallet Truck, 4400 lb., 20x72 (PM4-2072)
- TIIGER Pole Mount Transformer Dolly (HA0075)
- TIIGER Universal Transformer Dolly (HA0080)
- ZORO SELECT General Purpose Dolly, 900 lb. (24WF56)
- ZORO SELECT General Purpose Dolly, 1000 lb. (10Z908)
- ZORO SELECT Adjustable Dolly, Cap 2000 lb, 24-1/2x34 (48J131)
- VESTIL Hardwood Dolly - Solid Deck (HDOS-1624-9)
- DAYTON Back Steerman Skates, 22,000 lb., Swivel (5ERK6)
- Tiiger Hand Trucks & Dollies