Shop All Depressed Center Wheels
Tiger Zirc
Cutting Wheel, Type 27, 0.06 in Thick, Zirconia Alumina
Mfr # 58023
Zoro # G4600237
Sold in multiples of 25 for $88.75
$88.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 27
- Thickness 0.06 in
- Abrasive Material Zirconia Alumina
- Max. RPM 8,500 RPM
- Arbor Size 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tiger Zirc
- MFR # 58023
- Zoro # G4600237
- Country of Origin Slovenia
- Category Depressed Center Wheels
Dimensions
Arbor Size | 7/8 in |
Diameter | 7 in |
Details
Item | Cutting Wheel |
Abrasive Wheel Type | Type 27 |
Thickness | 0.06 in |
Abrasive Material | Zirconia Alumina |
Max. RPM | 8,500 RPM |
Grade | Z60T |
Description
Cutting Wheel, Thickness 0.06 in, Abrasive Material Zirconia Alumina, Max. RPM 8,500 RPM, Grade Z60T
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 180 Grit, SC, 4 x 132", PK10, Coated, 4" W, 132" L, 180 Grit, Very Fine, Silicon Carbide (208298)
- RAYTECH Vibratory Tumbler Bowl and Lid, 17In Dia. (23-032)
- ASTRO PNEUMATIC BUFRER 4" SCUFF MUSHROOM SHAPED (AO3059-02)
- WALTER SURFACE TECHNOLOGIES Depressed Center Cut-Off Wheel, Type 27, 0.0469 in Thick, Aluminum Oxide (11T352)
- TIGER ZIRC Cutting Wheel, Type 27, 0.045 in Thick, Zirconia Alumina (58021)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 6 in Dia, 0.045 in Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide (66252830587)
- CONTINENTAL ABRASIVES 7" x 1/4" x 5/8" Signature T27 Depressed Center Grinding Wheel (A5-10701452)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 7 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size, Ceramic (66253370799)
- SHARK INDUSTRIES GRINDING WHEEL 6x1 80GRIT (SI12776)
- CGW ABRASIVES Depressed Ctr Whl, 4.5x0.045x7/8, T27 (45002)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.125 in Thick, Aluminum Oxide (08B602)
- Tiger Zirc Depressed Center Wheels