Shop All Wire Rope & Cable
Tiger Track
Tight Wire Kit Jib Accessory
Mfr # TWK-20
Zoro # G710442197
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible with Grainger Part Number 783XC5, 783XC6, 783XC7, 783XC8, 783XC9, 783XD0, 783XE0, 783XE1, 783XE2, 783XF2, 783XF3, 783XF4, 783XF8, 783XF9, 783XG0, 783XG1, 783XG2, 783XG3, 783XG7, 783XG8, 783XG9, 783XH0, 783XH1
- Compatible with Manufacturer Part Number 350F-250-14-10, 350F-250-14-12, 350F-250-14-8, 350F-250-16-10, 350F-250-16-12, 350F-250-16-8, 350F-250-8-10, 350F-250-8-12, 350F-250-8-8, 350F-500-10-10, 350F-500-10-12, 350F-500-10-8, 350F-500-12-10, 350F-500-12-12, 350F-500-12-8, 350F-500-14-10, 350F-500-14-12, 350F-500-14-8, 350F-500-16-10, 350F-500-16-12, 350F-500-16-8, 350F-500-8-10, 350F-500-8-12, 350F-500-8-8
- Accessory Kit Type Tight Wire Kit
- Included Components Hardware, Clamps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tiger Track
- MFR # TWK-20
- Zoro # G710442197
- Country of Origin United States
- Category Wire Rope & Cable
Details
Item | Tight Wire Kit Jib Accessory |
Compatible with Grainger Part Number | 783XC5, 783XC6, 783XC7, 783XC8, 783XC9, 783XD0, 783XE0, 783XE1, 783XE2, 783XF2, 783XF3, 783XF4, 783XF8, 783XF9, 783XG0, 783XG1, 783XG2, 783XG3, 783XG7, 783XG8, 783XG9, 783XH0, 783XH1 |
Compatible with Manufacturer Part Number | 350F-250-14-10, 350F-250-14-12, 350F-250-14-8, 350F-250-16-10, 350F-250-16-12, 350F-250-16-8, 350F-250-8-10, 350F-250-8-12, 350F-250-8-8, 350F-500-10-10, 350F-500-10-12, 350F-500-10-8, 350F-500-12-10, 350F-500-12-12, 350F-500-12-8, 350F-500-14-10, 350F-500-14-12, 350F-500-14-8, 350F-500-16-10, 350F-500-16-12, 350F-500-16-8, 350F-500-8-10, 350F-500-8-12, 350F-500-8-8 |
Accessory Kit Type | Tight Wire Kit |
Included Components | Hardware, Clamps |
Description
Tight Wire Kit Jib Accessory, Accessory Kit Type Tight Wire Kit, Compatible with Grainger Part Number 783XC5, 783XC6, 783XC7, 783XC8, 783XC9, 783XD0, 783XE0, 783XE1, 783XE2, 783XF2, 783XF3, 783XF4, 783XF8, 783XF9, 783XG0, 783XG1, 783XG2, 783XG3, 783XG7, 783XG8, 783XG9, 783XH0, 783XH1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 28ft Type IA Fiberglass Extension Ladder (D6228-2)
- SIMPLAY3 Easy Haul Flat Bed Cart (416030-01)
- LITTLE GIANT Heavy-Duty Shelf Truck, 5000 lb., 36 x 72", Steel, 3 Shelves, 5,000 lb (3GH3672-8PHK-FL)
- COLSON 3-1/2" X 1-1/4" Non-Marking Polyolefin Swivel Caster, Side Brake, Loads Up To 230 lb (2.03254.55 BRK1)
- LAUREOLA INDUSTRIES 3/32" Stainless Steel Aircraft Wire Rope 304 Grade 7x19, 100 ft (ZAG332-SS304-719-100)
- SOUTHERN WIRE 250' 3/16in Dia. Vinyl Coated 1/4in Dia. 7x19 Type 304 Stainless Steel Cable (002000-00040)
- LAUREOLA INDUSTRIES 1/8" Stainless Steel Aircraft Wire Rope 304 Grade 7x7- 50 ft (ZAG18-SS304-77-50)
- DAYTON Cable, 1/8 In, L100Ft, WLL420Lb, 1x19, Steel (2RZY7)
- DAYTON Cable, 1/4 In, L 250 Ft, WLL 1220 Lb (2TAC6)
- DAYTON Cable, 1/8 In, 250Ft, 340Lb, 7x7, Steel (1DLB1)
- DAYTON Cable, 3/16 In, L 25 Ft, WLL 940 Lb (2TAN2)
- Tiger Track Chains, Ropes & Cables