Shop All Jib Cranes
Tiger Track
Light Duty Foundationless Jib Crane, 500 lb Capacity, Height Under Span: 8 ft
Mfr # 350F-500-14-8
Zoro # G602676396
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$4,604.99
Free 30-Day Returns
Key Features
- Capacity 500 lb
- Height Under Span 8 ft
- Reach 14 ft
- Swivel Angle 360 Degrees
- Capacity (Lb.) 500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tiger Track
- MFR # 350F-500-14-8
- Zoro # G602676396
- Country of Origin United States
- Category Jib Cranes
Dimensions
Height Under Span | 8 ft |
Manufacturers Warranty Length | 5 yr |
Flange Width | 5 1/4 in |
Mast Diameter | 8 5/8 in |
Boom Length | 14 ft |
Overall Width | 10 ft |
Overall Height | 8 27/32 ft |
Height Under Boom | 8 ft |
Usable Boom Length | 13 9/32 ft |
Mfr. Warranty Length | 5 yr |
Description
Jib Crane, Maximum Lifting Capacity 500 lb, Minimum Lifting Height Not Applicable, Maximum Lifting Height Not Applicable, Overall Height 8 27/32 ft, Height Under Boom 8 ft, Boom Length 14 ft, Base Mount Type Foundationless, Flange Width 5 1/4 in, Mast Diameter 8 5/8 in, Power Source Manual, Overall Depth Not Applicable, Overall Width 10 ft, Beam Type Open Beam, Swivel Angle 360 Degrees , Body Material Steel, Body Finish Enamel, Color Yellow, Manufacturer's Warranty Length 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Wheel & Tire Chock, Aluminum, 10-3/4L x 7W x 8H (133108)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Polyolefin Rigid Caster, No Brake, Loads Up To 125 lb (PRQ20122ZN-3E)
- BALLYMORE 133 in H Steel Stock Picking Rolling Ladder, 10 Steps, 450 lb Load Capacity (103228X)
- WARN Winch Accessory Kit, Medium (88900)
- TIGER TRACK Light Duty Foundationless Jib Crane, 500 lb Capacity, Height Under Span: 10 ft (350F-500-8-10)
- TIGER TRACK Light Duty Foundationless Jib Crane, 500 lb Capacity, Height Under Span: 8 ft (350F-500-8-8)
- TIGER TRACK Light Duty Foundationless Jib Crane, 1,000 lb Capacity, Height Under Span: 12 ft (350F-1000-16-12)
- TIGER TRACK Light Duty Foundationless Jib Crane, 2,000 lb Capacity, Height Under Span: 10 ft (350F-2000-10-10)
- TIGER TRACK Light Duty Foundationless Jib Crane, 1,000 lb Capacity, Height Under Span: 12 ft (350F-1000-12-12)
- TIGER TRACK Light Duty Foundationless Jib Crane, 500 lb Capacity, Height Under Span: 12 ft (350F-500-12-12)
- VESTIL Floor Mounted Jib (JIB-FM-3)
- Tiger Track Lifting Equipment