Shop All Jib Cranes
Tiger Track
Light Duty Foundationless Jib Crane, 500 lb Capacity, Height Under Span: 12 ft
Mfr # 350F-500-10-12
Zoro # G702676388
product price: $4,385.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$4,385.99
Free 30-Day Returns
Key Features
- Capacity 500 lb
- Height Under Span 12 ft
- Reach 10 ft
- Swivel Angle 360 Degrees
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tiger Track
- MFR # 350F-500-10-12
- Zoro # G702676388
- Country of Origin United States
- Category Jib Cranes
Dimensions
Height Under Span | 12 ft |
Flange Width | 5 1/4 in |
Mast Diameter | 8 5/8 in |
Manufacturers Warranty Length | 5 yr |
Overall Height | 12 27/32 ft |
Height Under Boom | 12 ft |
Overall Width | 14 ft |
Boom Length | 10 ft |
Mfr. Warranty Length | 5 yr |
Usable Boom Length | 9 9/32 ft |
Description
Jib Crane, Maximum Lifting Capacity 500 lb, Minimum Lifting Height Not Applicable, Maximum Lifting Height Not Applicable, Overall Height 12 27/32 ft, Height Under Boom 12 ft, Boom Length 10 ft, Base Mount Type Foundationless, Flange Width 5 1/4 in, Mast Diameter 8 5/8 in, Power Source Manual, Overall Depth Not Applicable, Overall Width 14 ft, Beam Type Open Beam, Swivel Angle 360 Degrees , Body Material Steel, Body Finish Enamel, Color Yellow, Manufacturer's Warranty Length 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Galv Covered Roller, 1.9In Dia, 30BF (KG30 PU1/8 AB1)
- HAMILTON Plate Caster, Swivel, Cast Iron, 8 in., 1500 lb., B (S-WH-8MB)
- FRANK WINNE & SONS Manila Rope, dia. 5/8" L, 600 ft. (16021)
- MEDCASTER 4" X 1-1/4" Non-Marking Rubber Thermoplastic Swivel Caster, Directional Lock, Loads Up To 240 lb (NG04QDP125DLTP01)
- TIGER TRACK Light Duty Foundationless Jib Crane, 2,000 lb Capacity, Height Under Span: 10 ft (350F-2000-10-10)
- TIGER TRACK Light Duty Foundationless Jib Crane, 1,000 lb Capacity, Height Under Span: 12 ft (350F-1000-12-12)
- TIGER TRACK Light Duty Foundationless Jib Crane, 1,000 lb Capacity, Height Under Span: 12 ft (350F-1000-16-12)
- TIGER TRACK Light Duty Foundationless Jib Crane, 500 lb Capacity, Height Under Span: 12 ft (350F-500-12-12)
- TIGER TRACK Light Duty Foundationless Jib Crane, 1,000 lb Capacity, Height Under Span: 12 ft (350F-1000-10-12)
- TIGER TRACK Light Duty Foundationless Jib Crane, 500 lb Capacity, Height Under Span: 8 ft (350F-500-8-8)
- VESTIL Wall Mount Jib, High Clearance, 300 lb. (JIB-HC-3)
- Tiger Track Lifting Equipment