Shop All Jib Cranes
Tiger Track
Light Duty Foundationless Jib Crane, 500 lb Capacity, Height Under Span: 10 ft
Mfr # 350F-500-16-10
Zoro # G202676420
product price: $5,754.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$5,754.99
Free 30-Day Returns
Key Features
- Capacity 500 lb
- Height Under Span 10 ft
- Reach 16 ft
- Swivel Angle 360 Degrees
- Manufacturers Warranty Length 5 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tiger Track
- MFR # 350F-500-16-10
- Zoro # G202676420
- Country of Origin United States
- Category Jib Cranes
Dimensions
Height Under Span | 10 ft |
Manufacturers Warranty Length | 5 yr |
Flange Width | 5 3/4 in |
Mast Diameter | 10 3/4 in |
Overall Width | 12 ft |
Overall Height | 11 ft |
Height Under Boom | 10 ft |
Boom Length | 16 ft |
Usable Boom Length | 15 3/32 ft |
Mfr. Warranty Length | 5 yr |
Description
Jib Crane, Maximum Lifting Capacity 500 lb, Minimum Lifting Height Not Applicable, Maximum Lifting Height Not Applicable, Overall Height 11 ft, Height Under Boom 10 ft, Boom Length 16 ft, Base Mount Type Foundationless, Flange Width 5 3/4 in, Mast Diameter 10 3/4 in, Power Source Manual, Overall Depth Not Applicable, Overall Width 12 ft, Beam Type Open Beam, Swivel Angle 360 Degrees , Body Material Steel, Body Finish Enamel, Color Yellow, Manufacturer's Warranty Length 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chain, Dbl, Galv, Sz 1/0,200 Lb Load, 100 Ft (2ZDJ3)
- WESTWARD Welding Cart with Drawers (19D984)
- COSCO Cosco Folding 2 Step Stool Ladder, Type 1A (11829GGB)
- BAUER LADDER 10 ft Fiberglass Stepladder (30410)
- TIGER TRACK Light Duty Foundationless Jib Crane, 500 lb Capacity, Height Under Span: 12 ft (350F-500-12-12)
- TIGER TRACK Light Duty Foundationless Jib Crane, 500 lb Capacity, Height Under Span: 10 ft (350F-500-8-10)
- TIGER TRACK Light Duty Foundationless Jib Crane, 500 lb Capacity, Height Under Span: 12 ft (350F-500-10-12)
- TIGER TRACK Light Duty Foundationless Jib Crane, 1,000 lb Capacity, Height Under Span: 12 ft (350F-1000-16-12)
- TIGER TRACK Light Duty Foundationless Jib Crane, 2,000 lb Capacity, Height Under Span: 10 ft (350F-2000-10-10)
- TIGER TRACK Light Duty Foundationless Jib Crane, 500 lb Capacity, Height Under Span: 8 ft (350F-500-8-8)
- VESTIL POWER LIFT OPTION - HAND CONTROL (EPFC-HC)
- Tiger Track Jib Cranes