Shop All Jib Cranes
Tiger Track
Light Duty Foundationless Jib Crane, 500 lb Capacity, Height Under Span: 10 ft
Mfr # 350F-500-14-10
Zoro # G202676390
product price: $4,727.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$4,727.99
Free 30-Day Returns
Key Features
- Capacity 500 lb
- Height Under Span 10 ft
- Reach 14 ft
- Swivel Angle 360 Degrees
- Includes Boom, Head Assembly, Mast Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tiger Track
- MFR # 350F-500-14-10
- Zoro # G202676390
- Country of Origin United States
- Category Jib Cranes
Dimensions
Height Under Span | 10 ft |
Mast Diameter | 8 5/8 in |
Flange Width | 5 1/4 in |
Manufacturers Warranty Length | 5 yr |
Usable Boom Length | 13 9/32 ft |
Height Under Boom | 10 ft |
Overall Height | 10 27/32 ft |
Boom Length | 14 ft |
Mfr. Warranty Length | 5 yr |
Overall Width | 12 ft |
Description
Jib Crane, Maximum Lifting Capacity 500 lb, Minimum Lifting Height Not Applicable, Maximum Lifting Height Not Applicable, Overall Height 10 27/32 ft, Height Under Boom 10 ft, Boom Length 14 ft, Base Mount Type Foundationless, Flange Width 5 1/4 in, Mast Diameter 8 5/8 in, Power Source Manual, Overall Depth Not Applicable, Overall Width 12 ft, Beam Type Open Beam, Swivel Angle 360 Degrees , Body Material Steel, Body Finish Enamel, Color Yellow, Manufacturer's Warranty Length 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 36inL Ball Transfer Table, 21inW Between Frame, 3in Ball Center (293271)
- S-LINE Ratchet Long Wide Handle & J-Hooks 2"X27' 3,333 Lb (557-WHK)
- ROYAL BASKET TRUCKS Corner Bumper Kit, White, 4/set, PK4 (G00-WHX-BMK)
- MAGLINER Walk Ramp, Apron End, 1900lb, 28-3/4Inx12ft (VR29122)
- TIGER TRACK Light Duty Foundationless Jib Crane, 2,000 lb Capacity, Height Under Span: 10 ft (350F-2000-10-10)
- TIGER TRACK Light Duty Foundationless Jib Crane, 500 lb Capacity, Height Under Span: 8 ft (350F-500-8-8)
- TIGER TRACK Light Duty Foundationless Jib Crane, 1,000 lb Capacity, Height Under Span: 12 ft (350F-1000-16-12)
- TIGER TRACK Light Duty Foundationless Jib Crane, 1,000 lb Capacity, Height Under Span: 12 ft (350F-1000-10-12)
- TIGER TRACK Light Duty Foundationless Jib Crane, 500 lb Capacity, Height Under Span: 12 ft (350F-500-10-12)
- TIGER TRACK Light Duty Foundationless Jib Crane, 1,000 lb Capacity, Height Under Span: 12 ft (350F-1000-12-12)
- GLOBAL INDUSTRIAL Forklift Telescoping Jib Boom Crane, 4000 Lb. Capacity (988947)
- Tiger Track Lifting Equipment